The Day Savers – A National Tradesmen Day Contest
Main product image of 3 Amp Fast-Acting, 3AG Type Glass Fuse, 250V (Pack of 5)
Magnifying glass
Hover image to zoom

3 Amp Fast-Acting, 3AG Type Glass Fuse, 250V (Pack of 5)

SKU:
312003P
Rating:
(0)
Q&A:
(0)
3 Amp Fast-Acting, 3AG Type Glass Fuse, 250V (Pack of 5)
Magnifying glass
Hover image to zoom
$9.05 each
In Stock
In Stock
Get 9 Tue, Sep 1
Order by today, receive Tuesday
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

Product Highlight: Amperage
3 Amps
Product Highlight: Voltage
250v
Product Highlight: Material
Glass

Description

The 3AG Fast-Acting Fuse solves a broad range of application requirements while offering reliable performance and cost-effective circuit protection.

Features:
  • In accordance with UL Standard 248-14
  • Available in cartridge and axial lead format and with various forming dimensions
  • RoHS compliant and Lead-free


Specifications:
  • Ampere Rating (A): 3 Body: Glass Body Nominal Melting: I2T (A2sec) 14 Interrupting Rating: 10000A@125VAC Marking Code: VX Moisture Sensitivity Level: Contact Littelfuse Nominal Cold Resistance (Ohms): 0.04265 Opening: Fast-Acting (F) Min Operating Temp °C: -55 Max Operating Temp (°C): 125 Package Size: 3AB/3AG (6.3x32mm) VAC (V): 250

Specs

Product Type:

Fuse

Type:

Electronic

Amperage:

3

Voltage:

250v

Material:

Glass

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
MondayThursday
8am7:45pm
Friday
9am7:45pm
SaturdaySunday
9am5:45pm


You May Also Need

5 Amp Slo-Blo Time-Delay, 3AG Type Glass Fuse, Pack of 5 (250V)
SKU: 313005P
Littelfuse
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy