Apply to be a TradeMaster!
Main product image of SPDT 8 Pin Alternating Relay (120V)
Magnifying glass
Hover image to zoom

SPDT 8 Pin Alternating Relay (120V)

SKU:
ARP41S
Rating:
(0)
Q&A:
(0)
SPDT 8 Pin Alternating Relay (120V)
Magnifying glass
Hover image to zoom
$132.31 each
In Stock
In Stock
Get 1 Mon, Nov 23
Order by today, receive Monday
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Voltage
120v

Description

–
8-pin for alternating applications. Rotary switch allows user to lock internal relay to one specific load.
The ARP Series is used in systems where equal run time for two motors is desirable. The selector switch allows selection of alternation of either load for continuous operation. LED’s indicate the status of the output relay. This versatile series may be front panel mounted (BZ1 accessory required) or 35 mm DIN rail mounted with an accessory socket.
Operation Alternating: When the rotary switch is in the “alternate” position, alternating operation of Load A and Load B occurs upon the opening of the control switch S1. To terminate alternating operation and cause only the selected load to operate, rotate the switch to position “A” to lock Load A or position “B” to lock Load B. The LEDs indicate the status of the internal relay and which load is selected to operate.
Note: Input voltage must be applied at all times for proper alternation. The use of a solid-state control switch for S1 may not initiate alternation correctly. S1 voltage must be from the same supply as the unit’s input voltage (see connection diagrams on datasheet). Loss of input voltage resets the unit; Load A becomes the lead load for the next operation.

Specifications:
  • Input Voltage (V): 120VAC
  • Input Tolerance (%): -20% - 10%
  • Input AC Line Frequency (Hz): 50/60Hz
  • Maximum Output Voltage (V): 250VAC
  • Output Type: Electromechanical Relay
  • Output Form: SPDT
  • Output Load Rating (VA): 10A resistive @ 120/240VAC and 28 VDC; 1/3hp @120 / 240VAC
  • Isolation Voltage (V): 1500V RMS input to output
  • Life: Mechanical - 1 x 107; Electrical - 1 x 106
  • Termination Type: Octal 8-pin
  • Mounting Method: Plug-in socket
  • Operating Temperature: -20° to 60°C (-4°F to 140°F)
  • Storage Temperature (F/C): -30° to 85°C (-22°F to 185°F)
  • Dimensions: 3.20 x 2.39 x 1.78 in. (81.3 x 60.7 x 45.2mm)

Specs

–
Product Type:

Relay

Voltage:

120v

Switch:

SPDT

Output:

8-pin = SPDT

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy