Apply to be a TradeMaster!
Main product image of 25 Amp Dual Element Time-Delay, Class RK5 Fuse (250V)
Magnifying glass
Hover image to zoom

25 Amp Dual Element Time-Delay, Class RK5 Fuse (250V)

SKU:
FLNR025
Rating:
(4)
Q&A:
(0)
25 Amp Dual Element Time-Delay, Class RK5 Fuse (250V)
Magnifying glass
Hover image to zoom
$9.79 each
In Stock
In Stock
Get 156 Tomorrow, Oct 2
Order by 6PM, receive Tomorrow
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Amperage
25 Amps

Description

–
Available in both Indicating and Non-Indicating versions, the FLNR/FLSR series of fuses set the standard for general purpose fuses. The dual-element design provides advanced short circuit and overload protection. FLSR series fuses provide excellent protection for all types of circuits especially those containing motors.

Features:
  • Indication
  • Dual-element design
  • Current limiting

Specs

–
Product Type:

Fuse

Amperage:

25
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
You May Also Need

Product Reviews

5 out of 4 reviews
100% would recommend this product
5
out of 4 Reviews
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-4 of 4 reviews

i would buy this again

good fuse at a fair price
jejj
New Jersey
2 months ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Great supplier!

I need a couple replacement fuses for my heat pump. The fuses arrive in a couple days and the best part... just a quarter of the cost at the big box hardware store, even with shipping cost included.
Paul
Unionville, IN
11 months ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

I would buy this product again and again!

Installed new fuses to protect a new AC system.
Rudy
Columbus
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Right Product on time

Supply House has a great selection, good prices and fast delivery. What more do you want.
Dave
New Jersey
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?