Apply to be a TradeMaster!
Main product image of 6-CIA, 1/3 HP, 45 GPM, 230V - 6-CIA Automatic Submersible Sump Pump, 10 ft Power Cord
Magnifying glass
Hover image to zoom

6-CIA, 1/3 HP, 45 GPM, 230V - 6-CIA Automatic Submersible Sump Pump, 10 ft Power Cord

SKU:
506166
Rating:
(2)
Q&A:
(0)
6-CIA, 1/3 HP, 45 GPM, 230V - 6-CIA Automatic Submersible Sump Pump, 10 ft Power Cord
Magnifying glass
Hover image to zoom
$233.10 each
In Stock
In Stock
Get 14 Tomorrow, Oct 6
Order by 6PM, receive Tomorrow
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Voltage
230V
Product Highlight: Flow at 5 FT Head
46 GPM
Product Highlight: Horse Power
1/3 HP
Product Highlight: Cord Length
10'
Product Highlight: Discharge
1-1/2" FNPT
Product Highlight: Amperage
4.5 Amps

Description

–
Note: This product is not for use with potable water, and cannot be used in pool applications.

For residential and light commercial use, the 1/3 HP, automatic 6-CIA sump pump provides efficient and reliable service. Pump has a 1-1/2" discharge with an 18' maximum head. Cast iron motor housing is oil-filled for lifetime lubrication and excellent heat dissipation. Polycarbonate cover and polypropylene volute-base.
  • 1/3 HP, 230 Volt, 12' (3.6m) Power Cord with no plug
  • Screened inlet
  • Epoxy coated cast iron motor housing for corrosion and rust resistance.
  • Oil filled motor housing for lifetime lubrication and rapid heat dissipation.
  • Stainless steel screws, bolts, and handle.
  • Mechanical shaft seal (stainless steel spring, nitrile parts, carbon and ceramic faces).
  • Automatic operation with pressure switch operates pump when water level is between 7" and 10". Pump shuts off when water level falls to between 1" and 4". (Pressure switch is non-adjustable).
  • Thermal overload protection.

Specs

–
Shutoff Head (ft.):

18'

Cord Length:

10'

Type:

Automatic

Horse Power:

1/3

Application:

Plumbing

Voltage:

230V

Amperage:

4.5

Wattage:

720

Flow at 5 FT Head:

46 GPM

Flow at 10 FT Head:

29 GPM

Flow at 15 FT Head:

12-1/2 GPM

12.5 GPM

Max Pressure (PSI):

7.8

Approvals:

UL/CSA

Dimensions:

6"H x 9.5"L x 8.5"W

Discharge:

1-1/2" FNPT

Weight (lbs):

17.5 lbs

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Compare Similar Products

Brand
Cord Length
Type
Horse Power
Application
Voltage
CURRENT ITEM
Product Image of 6-CIA, 1/3 HP, 45 GPM, 230V - 6-CIA Automatic Submersible Sump Pump, 10 ft Power Cord
6-CIA, 1/3 HP, 45 GPM, 230V - 6-CIA Automatic Submersible Sump Pump, 10 ft Power Cord
SKU: 506166
(2)
10'
Automatic
1/3
Plumbing
230V

You May Also Need

Product Reviews

4.5 out of 2 reviews
100% would recommend this product
4.5
out of 2 Reviews
100% would recommend this product
WRITE A REVIEW
5 star
50%
4 star
50%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-2 of 2 reviews

The pump is compact and appears well made

Easy to install, and well made
Juan
Las Vegas, NV
4 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

good product

Delevery on time
Fred Villa
El Paso Tx.
8 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy