Apply to be a TradeMaster!
Main product image of SPBS-10HF Sump Pump Battery Backup System, 42 GPM, 12VDC, 10 Amp
Magnifying glass
Hover image to zoom

SPBS-10HF Sump Pump Battery Backup System, 42 GPM, 12VDC, 10 Amp

SKU:
506406
Rating:
(1)
Q&A:
(1)
SPBS-10HF Sump Pump Battery Backup System, 42 GPM, 12VDC, 10 Amp
Magnifying glass
Hover image to zoom
$497.28 each
In Stock
In Stock
Get 2 Tomorrow, Nov 18
Order by 6PM, receive Tomorrow
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Cord Length
6'
Product Highlight: Voltage
12 VDC
Product Highlight: Max Flow (GPM)
42 MAX GPM

Description

–

Applications:

  • Secondary sump pump
  • Flood protection
  • Emergency Dewatering

Features:

  • Check valve, elbow connector, pump coupling, and diaphragm switch Battery box holds size 27, 12 V deep cycle marine battery rated 85 - 140 amp-hours (battery not included)
  • 12 VDC backup pump
    • Durable non-corrosive pump housing with stainless steel fasteners
    • Easily removed bottom suction screen for serviceability and maintenance
    • Capable of handling 1/8 inch solids in sump applications
  • 12 VDC backup sump pump
  • 42 gpm (159 lpm) at 0' (0 m) and 20' (6.1 m) shut off
  • 10 amp controller/charger/alarm unit

Specs

–
Cord Length:

6'

Shutoff Head (ft.):

20'

Type:

Automatic

Application:

Plumbing

Voltage:

12 VDC

Max Flow (GPM):

42

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Compare Similar Products

Brand
Cord Length
Voltage
CURRENT ITEM
Product Image of SPBS-10HF Sump Pump Battery Backup System, 42 GPM, 12VDC, 10 Amp
SPBS-10HF Sump Pump Battery Backup System, 42 GPM, 12VDC, 10 Amp
SKU: 506406
(1)
6'
12 VDC

You May Also Need

Product Reviews

5 out of 1 review
100% would recommend this product
5
out of 1 Review
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-1 of 1 reviews

Best

everything is the best
Kroum
IL
8 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Product Q&A

1 Question
1 Question
ASK A QUESTION

Q: where is it made?

Asked by Ron 4 years ago

Add your answer

* Required Field
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy