Shop Resideo Sale
Main product image of 6-CIA, 1/3 HP, 46 GPM at 5 FT Head - Automatic Submersible Sump Pump, 10 ft Power Cord
Magnifying glass
Hover image to zoom

6-CIA, 1/3 HP, 46 GPM at 5 FT Head - Automatic Submersible Sump Pump, 10 ft Power Cord

SKU:
506158
Rating:
(151)
Q&A:
(6)
6-CIA, 1/3 HP, 46 GPM at 5 FT Head - Automatic Submersible Sump Pump, 10 ft Power Cord
Magnifying glass
Hover image to zoom
$175.98 each
In Stock
In Stock
Get 53 Tue, Nov 17
Order by today, receive Tuesday
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Voltage
115V
Product Highlight: Flow at 5 FT Head
46 GPM
Product Highlight: Horse Power
1/3 HP
Product Highlight: Cord Length
10'
Product Highlight: Discharge
1-1/2" FNPT
Product Highlight: Amperage
9 Amps

Description

–
Note: This product is not for use with potable water, and cannot be used in pool applications.

For residential and light commercial use, the 1/3 HP, automatic 6-CIA sump pump provides efficient and reliable service. Pump has a 1-1/2" discharge with an 18' maximum head. Cast iron motor housing is oil-filled for lifetime lubrication and excellent heat dissipation. Polycarbonate cover and polypropylene volute-base.

Features:
  • 1/3 HP, 115 Volt, 10' Power Cord
  • Screened inlet
  • Epoxy coated cast iron motor housing for corrosion and rust resistance.
  • Oil filled motor housing for lifetime lubrication and rapid heat dissipation.
  • Stainless steel screws, bolts, and handle.
  • Mechanical shaft seal (stainless steel spring, nitrile parts, carbon and ceramic faces).
  • Automatic operation with pressure switch operates pump when water level is between 7" and 10".
  • Pump shuts off when water level falls to between 1" and 4". (Pressure switch is non-adjustable).
  • Thermal overload protection.

Specs

–
Shutoff Head (ft.):

18'

Cord Length:

10'

Application:

Plumbing

Type:

Automatic

Horse Power:

1/3

Voltage:

115V

Amperage:

9

Wattage:

720

Flow at 5 FT Head:

46 GPM

Flow at 10 FT Head:

29 GPM

Flow at 15 FT Head:

12.5 GPM

Max Pressure (PSI):

7.8

Approvals:

UL/CSA

Weight (lbs):

18 lbs

Dimensions:

6"H x 9.5"L x 8.5"W

Discharge:

1-1/2" FNPT

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Compare Similar Products

Brand
Cord Length
Type
Horse Power
Voltage

You May Also Need

Crawl Space Perforated Basin & Cover, 16-1/2" x 15"
SKU: K001308
Liberty Pumps

Product Reviews

4.81 out of 151 reviews
97% would recommend this product
4.81
out of 151 Reviews
97% would recommend this product
WRITE A REVIEW
5 star
89%
4 star
7%
3 star
1%
2 star
1%
1 star
2%
WRITE A REVIEW

Most Liked Positive Review

Works great!

I've used this model for 10 years in a sump. It's worked flawlessly and reliably until recently. When it stopped working, I bought another to replace it without hesitation (only to find that the original pump just had leaves jamming the impeller and started working again fine after I cleared it). I had removed the intake screen, so the jamming was my fault. I installed the new pump since I already bought it. One feature I especially like is that the level switch is integrated, so there's only one cord to deal with (unlike the newer models).
VS

Most Liked Negative Review

3 strikes out - fail, fail fail.

The first Little Giant pump ( 6-CIA 1/3 HP) came with our home when we bought it. Lasted 3 years, which because we didn't know how old the original unit was, thought was pretty good. Based on that, when it failed (usually the diaphram switch seal looses pressure and the pump continues to run unless unplugged from the wall power. Second one lasted 3 months and we thought that was just an anomaly, so got a 3rd one. Failed within 8 months. I opened it up since it was unserviceable anyway, and the interior tooling was very poor. score marks where the borer tool worked, unfinished flanges (which is where we thing a small bit of cast iron/metal punctures the diaphragm. Overall, really poor QA work. We bought another brand and no problems in 6+ years. Yep, this review is a long time coming and I hope Little Giant has improved their manufactoring processes since then, but we'd never purchase pumps from them again.
Showing 1-10 of 151 reviews

I would definitely buy this product again

Received the exact product that I ordered, in a timely manner for a very fair price! Product works great. I would definitely recommend SupplyHouse !!!! I WILL use them again!
Charley
Kansas
6 months ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Terrible customer service

Contacted them to insure product fitment. Received the item, it did not fit. They charged me shipping to return the item they said would fit.
Drew
NJ
6 months ago
Was this review helpful to you?

Quick delivery

Replaced the old sump pump and is working fine.
Bulldog
Ohio
7 months ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Automatic sump pump

Worked perfect thanks
2cool
Missouri
7 months ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Humming Away From the Minute it was Installed

Reliable, fast shipment, exactly the replacement that I needed. Good value too.
El Dogg
Westchester NY
11 months ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Great Product!!

This sump pump was exactly what we needed as it had to fit in a tight spot. I called the company and they told me exactly what we needed and it fit in our space like a glove. Very friendly and helpful customer service too!!
Patti
Livermore, IA
1 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

I would buy this product again

Excellent product, fast delivery!!
Russ
Mn.
1 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Great Company

I have purchased numerous of these sumps over the years...I usually keep an extra one on hand. The impressive thing is I opened one two years after I purchased it and it did not work and supply house sent me another. Unfortunately though another one went out but not going to ask for a new one...but will continue to buy from Supply House great company that stands by their products.
John
Casper, WY
1 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

I would buy this product again and again

I use this product to help my customers. Keep their basement dry.
Pops The plumber
Rochester New York
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Will buy next time when needed

Competitively priced, delivered on time, exact product i needed.
Nickname
Up North
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Product Q&A

6 Questions
6 Questions
ASK A QUESTION

Q: How deep does water have to be, before the pump comes on?

Asked by Dale 9 years ago

Add your answer

* Required Field
Verified Author and ReplyVerified Reply- SupplyHouse Staff

The pump is set to turn on when the water level rises to a height between 7" and 10"

Was this review helpful to you?

Q: How do you test with no float?

Asked by Kim 10 years ago

Add your answer

* Required Field
Verified Author and ReplyVerified Reply- SupplyHouse Staff

The diaphragm is pressure based, you would have to submerge it in water.

Was this review helpful to you?

Q: Will it fit in 5 gallon pail

Asked by Lenny 12 years ago

Add your answer

* Required Field
-

Yes it will.

Was this review helpful to you?
-

Yes the pump will fit into a 5 gallon pail.

Was this review helpful to you?

Q: Does this unit come with a garden hose adapter ?

Asked by Scott 12 years ago

Add your answer

* Required Field
Verified Author and ReplyVerified Reply- Supplyhouse Staff

no it does not

Was this review helpful to you?

Q: Is there way to adjust the water level which triggers the pump (adjustable pressure switch). The pump is submersed in water most of the time. Also, would rather have less water sitting in pit as it impacts moisture levels in basement/running of dehumidifiers.

Asked by Louis 12 years ago

Add your answer

* Required Field
Verified Author and ReplyVerified Reply- Supplyhouse Staff

only with the optional piggy back float switch

Was this review helpful to you?

Q: I don't see a float on the picture. Is this a "bladder" type or one similar to the ones in toilet tanks?

Asked by honey 13 years ago

Add your answer

* Required Field
Verified Author and ReplyVerified Reply- PexSupply Staff

This unit operates automatically with an integral diaphragm switch.

Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy