Shop Limited Time Deals
Main product image of VCMA-15ULS, 65 GPH Automatic Condensate Removal Pump w/ Safety Switch (115V)
Magnifying glass
Hover image to zoom

VCMA-15ULS, 65 GPH Automatic Condensate Removal Pump w/ Safety Switch (115V)

SKU:
554405
Rating:
(96)
Q&A:
(4)
VCMA-15ULS, 65 GPH Automatic Condensate Removal Pump w/ Safety Switch (115V)
Magnifying glass
Hover image to zoom
$50.90 each
In Stock
In Stock
Get 1,164 Fri, Jun 26
Order by today, receive Friday
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

Product Highlight: Voltage
115V
Product Highlight: Flow at 1 FT Head
65 GPH
Product Highlight: Horse Power
1/50 HP

Description

The company that has always been the forerunner in condensate removal pump design introduces the new-generation VCMA Series. Adding features for every installation, with guaranteed serviceability and unmatched reliability, Little Giant once again defines state-of-the-art in pump design.

Specifications:
  • 3/8" O.D. barbed discharge adapter
  • Intermittent Liquid Temp. up to - 120°F
  • Discharge - 3/8" OD barbed
  • Housing - ABS
  • Cover - ABS
  • Volute - ABS
  • Impeller - Glass filled polypropylene
  • 6' power cord
  • 3 drain holes
  • Electrical - 115 V, 60 Hz, 1 Amp, 60 Watts
  • Weight - 4.6 lbs
  • Height - 7"
  • Width - 5"
  • Length - 11"

Features:
  • Vertical type pump unit
  • 1/2 Gallon leakproof, rustproof, ABS tank with mounting tabs
  • Stainless steel motor shaft
  • Built-in check valve
  • Safety Switch - can be connected to shut down the air conditioner condenser or wired to an alarm to warn of possible tank overflow
  • UL/CSA listed
  • Thermal overload protected
  • Little Giant 554405 is suitable for high-efficiency, gas furnace condensate

Specs

Shutoff Head (ft.):

15'

Flow at 1 FT Head:

65 GPH

Includes:

Safety Switch

Voltage:

115V

Horse Power:

1/50

Contact

Help Face
CALL US
Question? Call or text 888-757-4774
+
Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
MondayThursday
8am7:45pm
Friday
9am7:45pm
SaturdaySunday
9am5:45pm


You May Also Need

Product Reviews

4.85 out of 96 reviews
97% would recommend this product
4.85
out of 96 Reviews
97% would recommend this product
WRITE A REVIEW
5 star
95%
4 star
1%
3 star
0%
2 star
3%
1 star
1%
WRITE A REVIEW

Most Liked Positive Review

Works exactly like it says

Replaced a poorly maintained (previous owner) condensate pump with this one. Super quiet! The old pump was audible from anywhere in the basement. I had to stand next to this one to hear it. Wiring diagram was simple and installation was a breeze.
VS

Most Liked Negative Review

It Works but...

The installation of the unit was painless but after roughly six months I see the same type of problem occurring where the pump is very noisey and vibrates loudly each time it starts up to pump out the excess water. Not sure if it is the pump or something else but it did work correctly and quietly for the first few months.
Showing 1-10 of 96 reviews

no

it died all ready wont pump water DEAD
DEAD PUMP
MI
2 months ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Great product

Good price. It helps with the customer's bottom line.
HVAC guy
Wray, CO
5 months ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

great product & got it quickly!

great product & got it quickly!
rose
pittsburgh pa
7 months ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

i would buy condensate pump again.

Had great service with Supplyhouse.
lacho
San Antonio, Tx
8 months ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

I would buy this product again

Great price and next day delivery. 1st class organization!
EDM
Scotch Plains NJ
10 months ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Works great so far!

Much more affordable than other options out there. Seems to be built well.
Billy BIbbit
Utah
1 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Easy to order from website

I am the homeowner and my HVAC professional gave me the part number, I went to the website, very easy to order, pay and ship. He put them in and they are currently working. Thank you!
Ace
Orchard Park, NY
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Would purchase again

Thanks to the Supply House for taking care of us contractors.
Ricky
Pleham, Alabama
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Great Quiet Little Pump

Works like a champ, easy setup, definitely recommend. Thank you SupplyHouse for the great price!
JP
Dennysville, ME
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Nice Job

Service IS RIGHT ON SHIPPING WAS CORRECT. perfect sale thanks
BALL VALVES
21703 Frederick MD
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Product Q&A

4 Questions
4 Questions
ASK A QUESTION

Q: What are the ACTUAL dimensions of this produce?

Asked by Helaine 3 years ago

Add your answer

* Required Field
Verified Author and ReplyVerified Reply- SupplyHouse

Hello Helaine, thanks for writing in. The length is 10.32", the height is 7.03", and the width is 5".

Was this review helpful to you?

Q: i need a cv-10 check valve for vcma15ul

Asked by lou 11 years ago

Add your answer

* Required Field
Verified Author and ReplyVerified Reply- SupplyHouse Staff

Use part number 599065.

Was this review helpful to you?

Q: DOES THIS PUMP HAVE A FLOAT?

Asked by 15 years ago

Add your answer

* Required Field
Verified Author and ReplyVerified Reply- PexSupply Staff

Yes, it does.

Was this review helpful to you?
- dyi homeowner

it has two floats (1) to turn on/off the pump and (2) a secondary float/mechanism (safety switch) that works like insurance in case the pump is broken. If the pump is broken and water exceeds certain level, then the secondary float engages to give a signal. The signal could be adjusted to connect or disconnect two wires (ie from normally connected to normally disconnected). I thought that was pretty cool feature, but i dont need it....

Was this review helpful to you?

Q: My A/C stop working or cooling, Is it possible that my condensation pump could cause it to stop? the fan blows only hot air. I have the 554405 unit Model VCMA-15ULS it also has two wires that connect to the furnace are they neccerary to make the unit run? Its a Rudd 11 yr. Thanks LarryL

Asked by 15 years ago

Add your answer

* Required Field
Verified Author and ReplyVerified Reply- PexSupply Staff

This pump just drains the condensation. It is probably not the problem.

Was this review helpful to you?
- dyi homeowner

I am not an expert but I have read the manual for this pump. Yes, the pump can affect the AC (if and only if) the safety switch of the pump is connected to a/c. An easy way to check it is to see if the pump is full of water. It could be that the pump stopped working and the safety switch is giving a signal to your A/C to stop working. If the tub is not full of water, then it is (A) it is not the pump which is a problem or (B) the switch itself (inside the pump is malfunctioning). You can test for B by disconnecting the two small wires from the pump and connecting the two wires to each other directly (turn off the electricity of the A/C first, you might have a high voltage system instead of 24v.). If after connecting the wires directly, your AC didnt work, then it is not the pump.

Was this review helpful to you?
- NightHawk

If the pump has been used for over a year it might get clogged and turn off the a/c using its safety switch. I've read its a good idea for annual maintenance on the pump, to unplug it and open it up and clean out its tank once a year to help prevent clogging.

Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy