Apply to be a TradeMaster!
Main product image of VCMA-15ULT, 65 GPH Automatic Condensate Removal Pump w/ Tubing (115V)
Magnifying glass
Hover image to zoom

VCMA-15ULT, 65 GPH Automatic Condensate Removal Pump w/ Tubing (115V)

SKU:
554411
Rating:
(19)
Q&A:
(0)
VCMA-15ULT, 65 GPH Automatic Condensate Removal Pump w/ Tubing (115V)
Magnifying glass
Hover image to zoom
$62.88 each
In Stock
In Stock
Get 16 Tomorrow, Nov 18
Order by 6PM, receive Tomorrow
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Voltage
115V
Product Highlight: Flow at 1 FT Head
65 GPH
Product Highlight: Horse Power
1/50 HP

Description

–
The company that has always been the forerunner in condensate removal pump design introduces the new-generation VCMA Series. Adding features for every installation, with guaranteed serviceability and unmatched reliability, Little Giant once again defines state-of-the-art in pump design.

Product Features:
  • Vertical type pump unit
  • 1/2 Gallon leakproof, rustproof, ABS tank with mounting tabs
  • Stainless steel motor shaft
  • Built-in check valve
  • No safety switch
  • Includes 20' of 3/8" ID tubing
  • UL/CSA listed
  • Thermal overload protected
  • Suitable for high-efficiency, gas furnace condensate

Product Specifications:
  • Motor - 1/50 HP
  • Flow - 65 GPH @ 1' of head
  • 3/8" O.D. barbed discharge adapter
  • Intermittent Liquid Temp. up to - 120°F
  • Discharge - 3/8" OD barbed
  • Housing - ABS
  • Cover - ABS
  • Volute - ABS
  • Impeller - Glass filled polypropylene
  • 15' shut-off head
  • 6' power cord
  • Includes 20' of 3/8" ID tubing
  • 3 drain holes
  • Electrical - 115 V, 60 Hz, 1 Amp, 60 Watts
  • Weight - 5.75 lbs
  • Height - 7"
  • Width - 5"
  • Length - 11"

Specs

–
Shutoff Head (ft.):

15'

Voltage:

115V

Flow at 1 FT Head:

65 GPH

Horse Power:

1/50

Includes:

3/8" Tubing

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

NeutraPal Condensate Neutralization Hard Pipe Kit
SKU: NC-1S-AXIOM
Axiom
1/2" IPS Gas Ball Valve
SKU: 22562
Webstone

Product Reviews

4.89 out of 19 reviews
100% would recommend this product
4.89
out of 19 Reviews
100% would recommend this product
WRITE A REVIEW
5 star
89%
4 star
11%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-10 of 19 reviews

Reliable service

I always order my supplies here. Fast delivery and fair pricing! Never dissatisfied. Thank you supply house.com
Greg
Dow, Il
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Will buy again.

Works great. Good price. Very fast shipping.
Bill
PA
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Worked as advertised

Easy installation
JM
Canton, Ohio
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Great product - dependable and quiet!

We purchased this pump to use for our furnace and tankless water heater condensation. Setup was easy, the pump is quiet and works just as is should. Thank you!
DIYers
Michigan
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Quiet and powerful

After using different band and models, this is my go-to condensate pump. VERY powerful, I have 10' of head and 70' of horizontal run and this pumps it fine. Definitely clamp the hose onto the pump.
Mike By The Sea
Rhode Island
4 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Quiet operation

This is the quietest pump I have installed.
MikeByTheSea
Rhode Island
5 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

I would buy this product again

It works well
Idaho
Michigan
5 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

I would buy this product again.

Perfect for pumping away condensate from a dehumidifier in my basement. Nice and quiet operation. Very convenient to come pre-packaged with the drain hose. However, I think the built-in check valve is a bit weak; my drain is about 7 feet higher than the pump, and the water sometimes drains out of the hose back into the collection pan. Sometimes. Otherwise it works great.
Kurt
Rhinebeck, NY
6 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

I would absolutely purchase this pump again

We have a commercial ice maker and use the condensate pump to get rid of the condensation. The pump is very quiet and works perfectly. I would definitely purchase another one.
The wine guy
Fredericksburg, Texas
6 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

I would definitely recommend & buy this product

Great product!!!! Would buy it again.
Mike & Son
Rochester NY
7 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy