Apply to be a TradeMaster!
Main product image of VCMA-20ULST, 80 GPH Automatic Condensate Removal Pump w/ Safety Switch & Tubing (115V)
Magnifying glass
Hover image to zoom

VCMA-20ULST, 80 GPH Automatic Condensate Removal Pump w/ Safety Switch & Tubing (115V)

SKU:
554435
Rating:
(20)
Q&A:
(0)
VCMA-20ULST, 80 GPH Automatic Condensate Removal Pump w/ Safety Switch & Tubing (115V)
Magnifying glass
Hover image to zoom
$77.76 each
In Stock
In Stock
Get 46 Mon, Oct 5
Order by 6PM, receive Monday
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Voltage
115V
Product Highlight: Flow at 1 FT Head
80 GPH
Product Highlight: Horse Power
1/30 HP

Description

–
The company that has always been the forerunner in condensate removal pump design introduces the new-generation VCMA Series. Adding features for every installation, with guaranteed serviceability and unmatched reliability, Little Giant once again defines state-of-the-art in pump design.

Specifications:
  • Motor - 1/30 HP
  • Flow - 80 GPH @ 1' of head
  • 3/8" O.D. barbed discharge adapter
  • Intermittent Liquid Temp. up to - 120°F
  • Discharge - 3/8" OD barbed
  • Housing - ABS
  • Cover - ABS
  • Volute - ABS
  • Impeller - Glass filled polypropylene
  • 20' shut-off head
  • 6' power cord
  • 3 drain holes
  • Electrical - 115 V, 60 Hz, 1.5 Amps, 93 Watts
  • Includes safety switch and 20' of 3/8" ID tubing
  • Weight - 6 lbs
  • Height - 7"
  • Width - 5"
  • Length - 11"

Features:
  • Vertical type pump unit
  • 1/2 Gallon leakproof, rustproof, ABS tank with mounting tabs
  • Stainless steel motor shaft
  • Built-in check valve
  • Safety switch included - can be connected to shut down the air conditioner condenser or wired to an alarm to warn of possible tank overflow
  • Includes 20' of 3/8" ID tubing
  • UL/CSA listed
  • Thermal overload protected
  • Suitable for high-efficiency, gas furnace condensate

Specs

–
Shutoff Head (ft.):

20'

Voltage:

115V

Flow at 1 FT Head:

80 GPH

Horse Power:

1/30

Includes:

Safety Switch

3/8" Tubing

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

VCMA-20ULST, 80 GPH, 230 V In-Pan Condensate Removal Pump w/ Safety Switch & Tubing
SKU: 554461
Little Giant

Product Reviews

4.95 out of 20 reviews
100% would recommend this product
4.95
out of 20 Reviews
100% would recommend this product
WRITE A REVIEW
5 star
95%
4 star
5%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Customer Images
Showing 1-10 of 20 reviews

Quality and Great Service

Product as described, quick shipping, works well. Have ordered many items from Supply House. Always a good transaction.
EM
PA
9 months ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Perfect condensate removal pump with drain line tubing.

Installed with a new Rinnai IP199199C Combi Boiler. Easy mounting ears for wall installation below the boiler and includes a failure switch to shut down the boiler if overfilled tank due to plugged discharge line or pump trouble. Easy drain line installation with the included clear tubing. Great price for a remote drain installation.
Master of disaster
Seneca Castle, NY
1 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Well Done

It was Just what I needed and I received the pump earlier than when I would have expected it to arrive .
Inky
Mays Landing New Jersey
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Good quality pump.

Have used many of these with no problems.
Paul
Cape Cod MA
4 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Fast delivery

It was exactly what I needed and was here faster than expected. Thank you.
Deb
Missouri
5 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Perfect replacement

Replaced a 15 year old pump that started making noise. REALLY glad I did as when I took the old one out there was lots of corrosion and gunk inside.... Thanks for the really fast shipping. Feeling much better about winter now.
Arby
Fort Wayne Indiana
8 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

I would buy this product again- but not for a long time

Easy install, quick water removal
taz
florida
8 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Yes

Replace the one I have. This one seems to work fine Thanks Carroll
None
Rockledg
8 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Dependable unit

I've known these "Little Giant Condensate Pumps" to last 20 years. Maybe more. This one I just purchased was priced right and installed easily. Condensate pumps are not rocket science but the design and quality of parts used are everything.
fixnfab911
California
8 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

condensate pump

great item easy to install
jack the plumber
penna
9 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy