Apply to be a TradeMaster!
Main product image of JP-075-C Shallow Well Jet Pump 3/4 HP 115/230v
Magnifying glass
Hover image to zoom

JP-075-C Shallow Well Jet Pump 3/4 HP 115/230v

SKU:
558275
Rating:
(5)
Q&A:
(0)
JP-075-C Shallow Well Jet Pump 3/4 HP 115/230v
Magnifying glass
Hover image to zoom
$824.60 each
In Stock
In Stock
Get 1 Mon, Nov 23
Order by today, receive Monday
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Voltage
115/230V
Product Highlight: Horse Power
3/4 HP
Product Highlight: Warranty
2 Year Warranty
Product Highlight: Discharge
1" NPT
Product Highlight: Amperage
14.8 Amps

Description

–
For supplying fresh water to rural homes, farms and cabins. Installs where the vertical distance from pump to pumping water level does not exceed 25 feet.
  • Cast iron casing and seal plate for durability and long life
  • A.O. Smith higher than standard NEMA service factor dual compartment motor
  • Dual voltage 115/230V
  • Square D pressure switch preset at 30-50 PSI
  • 1-1/4" suction, 1" NPT discharge and brass flow control valve
  • Pressure gage included
  • Stainless steel motor shaft seal and dual ball bearings
  • Precision engineered thermoplastic impeller, diffuser, nozzle and venturi
  • Clean-out plug to easily unclog nozzle
  • Fully serviceable with two-year warranty
  • Specs

    –
    Shutoff Head (ft.):

    150'

    Application:

    Recirculation

    Voltage:

    115/230V

    Horse Power:

    3/4

    Discharge:

    1" NPT

    Hertz:

    60

    Amperage:

    14.8

    Flow at 50 FT Head:

    16.5 GPM

    Approvals:

    UL/CSA

    Warranty:

    2 Year

    Weight (lbs):

    38 lbs

    Contact

    Help Face
    CALL US
    Question? Call or text 888-757-4774
    +
    Help Face

    Questions?

    Speak with a real person who will go out of the way to help!
    Call or text 888-757-4774
    Monday – Thursday
    8am–7:45pm
    Friday
    9am–7:45pm
    Saturday – Sunday
    9am–5:45pm


    You May Also Need

    WX-203 (146S30), 32 Gal WELL-X-TROL Well Tank w/ Durabase Stand
    SKU: WX-203D
    Amtrol
    Help Image
    Need help finding a replacement part?
    Fill out the part request form and someone will get back to you shortly.
    PART REQUEST FORM

    Product Reviews

    4.6 out of 5 reviews
    100% would recommend this product
    4.6
    out of 5 Reviews
    100% would recommend this product
    WRITE A REVIEW
    5 star
    80%
    4 star
    0%
    3 star
    20%
    2 star
    0%
    1 star
    0%
    WRITE A REVIEW
    Showing 1-5 of 5 reviews

    Excellent pump..... so far..

    This was a replacement for a 35 year old Sears Craftsman pump. It was a very easy install. It's considerably quieter and has a slightly higher output than the equivalent 3/4 hp Craftsman. It has been adjusted to 40-60 psi output and has been operating flawlessly for a month. Now, if it will just last another 35 years...
    Paul
    Alabama
    5 years ago
    Verified Buyer Icon
    Verified Buyer
    Was this review helpful to you?

    Powerful pump

    Works great. Pressurizes our house in a little over a minute. Installed by plumber assistant. The only negative was that he needed more better instructions in the paperwork on how to change from 230 to 115. But I found a you tube video about voltage changing and then it only took him a few minutes and it was up and running.
    Moonsaba
    rural sw Utah
    5 years ago
    Verified Buyer Icon
    Verified Buyer
    Was this review helpful to you?

    not sure id buy again

    the pump works great. delivery was super fast. it was packed excellent but the gauge was just thrown in the box and when i went to install the pump i had to stop and go buy another gauge because the one that came with pump was busted all to pieces. iguess im just frustrated because this was a job once started needed to finish before stopping and it didnt work out that way.
    jay
    mobile, al.
    6 years ago
    Verified Buyer Icon
    Verified Buyer
    Was this review helpful to you?

    Great pump Great service!

    Got this pump to replace a shallow well pump gone bad in my camp. This thing is really nice, well built and painted with everything you need. So far so good. The best thing was great price, and getting it the next day! I'm buying much more from SupplyHouse.com you can't beat them!
    HMB
    Whitehouse, NJ
    7 years ago
    Verified Buyer Icon
    Verified Buyer
    Was this review helpful to you?

    Shallow well pump install

    The past two Sears units did not work as quiet as this unit. It pumps to pressure in half the time. After two weeks of use I would with out question recommend using this shallow well unit.
    Tim
    Berkshires , MA
    12 years ago
    Verified Buyer Icon
    Verified Buyer
    Was this review helpful to you?
    Free Shipping
    On orders over $99
    We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
    Shipping Policy
    Easy Returns
    Returning items is as simple as 1-2-3
    Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
    Return Policy