Apply to be a TradeMaster!
Main product image of CBN500M-9 357,000 BTU Output Two Stage Spark Ignition Copper-Fin Boiler (Nat Gas)
Magnifying glass
Hover image to zoom

CBN500M-9 357,000 BTU Output Two Stage Spark Ignition Copper-Fin Boiler (Nat Gas)

Brand:
Lochinvar
SKU:
CBN500M-9
Q&A:
(0)
CBN500M-9 357,000 BTU Output Two Stage Spark Ignition Copper-Fin Boiler (Nat Gas)
Magnifying glass
Hover image to zoom
CBN500M-9 has been discontinued
Discontinued March 14, 2023
This product was discontinued by the manufacturer.
Suggested Alternative:
CBN0497-M13 362,000 BTU Output Copper-Fin Boiler with M13 Firing Code (Natural Gas)
Brand:
Lochinvar
SKU:CBN0497-M13
(0)
Backorder
Backorder
Get it Wed, Nov 11 - Mon, Dec 14
VIEW ALTERNATIVE
VIEW ALTERNATIVE

Product Highlights

–
Product Highlight: Fuel Type
Natural Gas
Product Highlight: Vent Type
Atmospheric, Category I / B-VENT
Product Highlight: System Type
Hydronic (Water)
Product Highlight: BTU Input
500000 BTUs
Product Highlight: Capacity (Gallons)
1.2 Gallons
Product Highlight: Height (Inches)
34.5" Height

Description

–
Heating equipment must be installed, commissioned, and serviced by a licensed and qualified professional in accordance with manufacturer instructions, applicable codes, and industry standards. Manufacturers do not accept warranty or technical support requests from homeowners or unlicensed individuals. All warranty and technical inquiries must be initiated by the licensed professional responsible for the installation.

Specs

–
Fuel Type:

Natural Gas

BTU Input:

500000

DOE Rating:

410000

IBR Rating:

357000

Capacity (Gallons):

1.2

Efficiency:

82%

Gas Connection:

1"

Height (Inches):

34.5"

System Type:

Hydronic (Water)

Width (Inches):

52-1/2"

Depth (Inches):

22"

Weight (lbs):

345 lbs

Features:

EI/Spark Ignition

Vent Size:

10"

Vent Type:

Atmospheric

Category I / B-VENT

Water Connection:

2"

Max Pressure (PSI):

160

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Need help calculating?
Use Our Calculator

You May Also Need

Box

Copper Fin II CBN500 (NG)

Replacement Parts

SKU: CBN500M-9

Brand: Lochinvar

Search Parts:
SEARCH PARTS
Product Image of no image
Loch-Heat Tile, Back
100145795
Sorry, we don't currently sell this item. Request This Item
Product Image of no image
Relief Valve, 3/4", 30 PSI
100208447
Sorry, we don't currently sell this item. Request This Item
Relief Valve 50 Psi, 100208454
100208454
Lochinvar
Product Image of no image
Loch-Heat Tile, Side Left
100145775
Sorry, we don't currently sell this item. Request This Item
Product Image of no image
Insulation, Bottom
100145805
Sorry, we don't currently sell this item. Request This Item
Pilot Assembly, 100208365
100208365
Lochinvar
Gas Valve, VR8304K4046, 100208612
100208612
Lochinvar
(1)
Product Image of no image
Gas Manifold
100290409
Sorry, we don't currently sell this item. Request This Item
Product Image of no image
Loch-Heat Tile, Front
100145794
Sorry, we don't currently sell this item. Request This Item
Product Image of no image
Loch-Heat Tile, Side Right
100145806
Sorry, we don't currently sell this item. Request This Item
Product Image of no image
Heat Exchanger, ASME, H Stamp, 500 MBH
100147678
Sorry, we don't currently sell this item. Request This Item
Help Image
Need help finding a replacement part?
Fill out the part request form and someone will get back to you shortly.
PART REQUEST FORM