Apply to be a TradeMaster!
Main product image of 574,000 BTU Output Knight XL High Efficiency Boiler, M13 (NG)
Magnifying glass
Hover image to zoom

574,000 BTU Output Knight XL High Efficiency Boiler, M13 (NG)

Brand:
Lochinvar
SKU:
KBN701-M13
Rating:
(0)
Q&A:
(1)
574,000 BTU Output Knight XL High Efficiency Boiler, M13 (NG)
Magnifying glass
Hover image to zoom
KBN701-M13 has been discontinued
Discontinued May 3, 2024
This product was discontinued by the manufacturer.
Suggested Alternative:
675,000 BTU Output Knight XL Commercial Boiler, M13 (Natural Gas)
Brand:
Lochinvar
SKU:KBX0800N-M13
(0)
VIEW ALTERNATIVE
VIEW ALTERNATIVE

Product Highlights

–
Product Highlight: Fuel Type
Natural Gas
Product Highlight: Vent Type
Direct Vent
Product Highlight: System Type
Hydronic (Water)
Product Highlight: Width (Inches)
15-1/2" Width
Product Highlight: Height (Inches)
42.5" Height
Product Highlight: Depth (Inches)
40-1/4" Depth

Description

–
Heating equipment must be installed, commissioned, and serviced by a licensed and qualified professional in accordance with manufacturer instructions, applicable codes, and industry standards. Manufacturers do not accept warranty or technical support requests from homeowners or unlicensed individuals. All warranty and technical inquiries must be initiated by the licensed professional responsible for the installation.

Please Note: This product ships as NG as standard and includes an LP Conversion Kit

Lochinvar's Knight XL Boilers Feature:
  • Modulating Burner With 5:1 Turndown
  • ASME Stainless Steel Heat Exchanger
  • Direct-Vent Sealed Combustion
  • 50 psi Relief Valve
  • Adjustable High Limit With Manual Reset
  • Flow Switch
  • Temperature & Pressure Gauge
  • Direct-Spark Ignition
  • Low NOx Operation
  • Low Gas Pressure Operation
  • Zero Clearances to Combustibles
  • Easy Access Terminal Strip
  • Natural to LP Conversion Kit
  • Inlet & Outlet Temperature Sensors
  • Low Water Flow Indication
  • Domestic Hot Water Prioritization
  • Adjustable Leveling Legs
  • Sidewall Vent Terminals
  • On/Off Switch
  • Contact On Any Failure
  • SMART SYSTEM Digital Operating Control

SMART SYSTEM Digital Operating Control Features:
  • 2 line, 16 Character LCD Display
  • Password Security
  • Built In Cascading Sequencer
  • Building Management System Control
  • 0-10 VDC Input Control
  • Outdoor Reset
  • Night Setback
  • Three Pump Control (System, Boiler & DHW)
  • Pump Relay With Freeze Protection
  • Product Service Indicator
  • Field Connection Versatility
  • Optional PC Or Pocket PC Software

Product Specifications:
  • Floor Standing
  • Gallon Capacity: 5.0
  • Heating Surface (Sq.Ft.): 57.8
  • Water Connections: 2"
  • Drain: 3/4"
  • Max Working Pressure: 160 psi
  • Number of Relief Valves: 1
  • Relief Valve Size: 3/4"
  • Relief Valve Pressure Rating: 50 psi
  • Gas Inlet Connection: 1"
  • BTU/Hr Input: 700,000
  • BTU/Hr Output (High Fire): 660,100
  • BTU/Hr Output (Low Fire): 132,020
  • Voltage/Heater: 120 V
  • Voltage/Control: 24 V
  • Total Amps: 2.7 A
  • Number of Electrical Connections: 1
  • Dimensions (H x W x D): 42-1/2" x 15-1/2" x 40-1/4"
  • Vent Size: 6"
  • Vent Category: IV
  • Vent Material: PVC
  • Shipping Weight: 395 lb

Specs

–
Fuel Type:

Natural Gas

Boiler Type:

High Efficiency

Vent Type:

Direct Vent

Efficiency:

94.3%

System Type:

Hydronic (Water)

Width (Inches):

15-1/2"

Height (Inches):

42.5"

Features:

Direct Vent

EI/Spark Ignition

Condensing

Depth (Inches):

40-1/4"

Vent Size:

6"

Water Connection:

2"

Gas Connection:

1"

BTU Input:

700000

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Need help calculating?
Use Our Calculator

You May Also Need

Box

Knight XL KBN701 M13 (NG)

Replacement Parts

SKU: KBN701-M13

Brand: Lochinvar

Search Parts:
SEARCH PARTS
6.20" WC SPST Pressure Switch, 100208382
100208382
Lochinvar
ON/OFF Switch, 100208242
100208242
Lochinvar
Help Image
Need help finding a replacement part?
Fill out the part request form and someone will get back to you shortly.
PART REQUEST FORM

Product Q&A

1 Question
1 Question
ASK A QUESTION

Q: How many square feet will your boiler heat?

Asked by John 13 years ago

Add your answer

* Required Field
Verified Author and ReplyVerified Reply- PexSupply Staff

Every building has a unique heat-loss based on several factors including location and insulation quality. An on-site heat-loss analysis is the only way to determine a building's BTU requirement definitively, and we would especially recommend a heat-loss analysis in large buildings.

Was this review helpful to you?