Apply to be a TradeMaster!
Main product image of 229,000 BTU Output Knight High Efficiency Boiler w/ Fire Tube Heat Exchanger (Floor Mount)
Magnifying glass
Hover image to zoom

229,000 BTU Output Knight High Efficiency Boiler w/ Fire Tube Heat Exchanger (Floor Mount)

Brand:
Lochinvar
SKU:
KHB285N
Rating:
(0)
Q&A:
(1)
229,000 BTU Output Knight High Efficiency Boiler w/ Fire Tube Heat Exchanger (Floor Mount)
Magnifying glass
Hover image to zoom
$8,882.46 each
In Stock
In Stock
Get 3 Thu, Oct 8 - Mon, Oct 12
BTU Input: 
285000
400000
Mount: 
Floor

This item replaces: KBN286, KHN285, KBN285

Schematic Feature!
Replacement Parts

Lift Gate

–
This product weighs 205 lbs. and may require the use of a lift gate. If you do require a lift gate at your delivery, you'll have the option to add this FREE of charge when you checkout.
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: BTU Output
229000 Max BTUs
Product Highlight: Fuel Type
Natural Gas
Product Highlight: Vent Type
Direct Vent
Product Highlight: System Type
Hydronic (Water)
Product Highlight: Mount
Floor
Product Highlight: Width (Inches)
15-1/2" Width

Description

–
Heating equipment must be installed, commissioned, and serviced by a licensed and qualified professional in accordance with manufacturer instructions, applicable codes, and industry standards. Manufacturers do not accept warranty or technical support requests from homeowners or unlicensed individuals. All warranty and technical inquiries must be initiated by the licensed professional responsible for the installation.

Rebates:
You may be eligible for rebates from your local utility company and state. Search your zip code in the link below for information about rebate programs that apply to you. Lochinvar Rebate Center


  • ENERGY STAR Most Efficient Product
  • 95% DOE AFUE Efficiency
  • Modulating Burner with up to 10:1 Turndown
  • Direct Spark Ignition
  • Low NOx Operation
  • ASME Stainless Steel Heat Exchanger
  • 30 PSI ASME Relief Valve
  • Vertical & Horizontal Direct Vent
  • VC, CPVC, Polypropylene or SS Venting up to 100 feet
  • Smart System Control
  • Condensate Trap
  • Automatic Reset High Limit
  • Adjustable High Limit w/Manual Reset
  • Boiler Circulating Pump
  • Zero Clearances to Combustible Materials
  • 12-Year Limited Warranty (See Warranty for Details)
  • 5-Year Limited Parts Warranty

Specs

–
Boiler Type:

High Efficiency

Application:

Heating

Fuel Type:

Natural Gas

Vent Type:

Direct Vent

Efficiency:

95%

Mount:

Floor

System Type:

Hydronic (Water)

Width (Inches):

15-1/2"

Vent Size:

3"

Height (Inches):

43.375"

Water Connection:

1-1/4"

Gas Connection:

1/2"

BTU Input:

285000

BTU Output:

229000

IBR Rating:

229000

DOE Rating:

264000

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Need help calculating?
Use Our Calculator
Box

Knight KHB285N (NG)

Replacement Parts

SKU: KHB285N

Brand: Lochinvar

Search Parts:
SEARCH PARTS
30PSI Pressure Relief Valve, 100284289
100284289
Lochinvar
Outer Front Jacket Assembly for KHB Series, 100304224
100304224
Lochinvar
Product Image of no image
JACKET, OUTER LEFT
100304214
Sorry, we don't currently sell this item. Request This Item
Water Outlet Cover Panel, 100290078
100290078
Lochinvar
Product Image of no image
BEZEL ASSEMBLY, DISPLAY
100304202
Sorry, we don't currently sell this item. Request This Item
Product Image of no image
HANDLE, DOOR, 3"
100308666
Sorry, we don't currently sell this item. Request This Item
Door Strike, 100208818
100208818
Lochinvar
Help Image
Need help finding a replacement part?
Fill out the part request form and someone will get back to you shortly.
PART REQUEST FORM

Product Q&A

1 Question
1 Question
ASK A QUESTION

Q: I am wondering if this unit comes with an LP conversion kit?

Asked by Adam 3 years ago

Add your answer

* Required Field
Verified Author and ReplyVerified Reply- SupplyHouse Staff

Hi Adam, thanks for writing in. The LP conversion kit is not included with this unit, however, it can be purchased separately as SKU: 100268109 - https://www.supplyhouse.com/Lochinvar-100268109-WH286-LP-Conversion-Kit

Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy