Apply to be a TradeMaster!
Main product image of 121,000 BTU Output Knight High Efficiency Boiler w/ Fire Tube Heat Exchanger (Floor Mount) (NG)
Magnifying glass
Hover image to zoom

121,000 BTU Output Knight High Efficiency Boiler w/ Fire Tube Heat Exchanger (Floor Mount) (NG)

Brand:
Lochinvar
SKU:
KHB155N
Rating:
(0)
Q&A:
(0)
121,000 BTU Output Knight High Efficiency Boiler w/ Fire Tube Heat Exchanger (Floor Mount) (NG)
Magnifying glass
Hover image to zoom
$5,531.39 each
In Stock
In Stock
Get 1 Tue, Nov 24 - Fri, Nov 27

MANUALS (2)

Product Overview

This item replaces: KBN150, KHN155, KBN151

Schematic Feature!
Replacement Parts

Lift Gate

–
This product weighs 157 lbs. and may require the use of a lift gate. If you do require a lift gate at your delivery, you'll have the option to add this FREE of charge when you checkout.
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Fuel Type
Natural Gas
Product Highlight: Vent Type
Direct Vent
Product Highlight: System Type
Hydronic (Water)
Product Highlight: Mount
Floor
Product Highlight: Width (Inches)
15-1/2" Width
Product Highlight: Height (Inches)
33.25" Height

Description

–
Heating equipment must be installed, commissioned, and serviced by a licensed and qualified professional in accordance with manufacturer instructions, applicable codes, and industry standards. Manufacturers do not accept warranty or technical support requests from homeowners or unlicensed individuals. All warranty and technical inquiries must be initiated by the licensed professional responsible for the installation.

Note: Product Title reflects this boiler's IBR Net Output Rating

Please Note: This product ships as NG as standard. An LP conversion kit must be purchased separately.

The enhanced KNIGHT Wall Mount, engineered with Lochinvar's exclusive SMART SYSTEM control and an array of other innovative features is far ahead of any heating boiler in its class. It promises and delivers ultimate ease of installation and maintenance. With up to 99% thermal efficiency, low-NOx emissions and a fully modulating burner, it is the best "green choice" for today's environmentally focused market.

New Features:
  • Variable Speed ECM Boiler Pump (GRUNDFOS)
  • 110 Volt Convenience Power Outlet
  • Universal Vent Adapter
  • Set Up Wizard
  • Dual Location Memory

The variable speed ECM boiler pump provides a consistent temperature rise across the heat exchanger while consuming up to 70% less electricity. The 110 volt convenience power outlet can be used for a condensate pump or any device using less than 7 amps, eliminating the need for a separate field installed outlet. Lochinvar's universal vent adapter replaces the vent manufacturers' field supplied adapter, reducing installation cost. The Setup Wizard helps navigate the user through basic programming of the boiler for quicker start up times. With dual location memory, parameters will be stored on the integrated control and display, insuring the existing parameters will be available when replacing a control board; saving on repair times.

Features
  • Wall Hung Boiler
  • UNIVERSAL VENT CONNECTOR: Allows for easy installation of multiple vent materials
  • 2 FIRE-TUBE HEAT EXCHANGER: Low pressure drop saves on pump operation costs and provides installation flexibility, while stainless steel fights off corrosion.
  • SMART SYSTEM USER INTERFACE: A plain English, code free interface with multicolor diagnostic display.
  • 10:1 MODULATION TURNDOWN: Saves money on fuel cost.
  • ELECTRICAL OUTLET (not shown on WHB): Plug available for work light or condensate pump
  • LOCH-N-LINK USB PROGRAMMING: Allows for saving of parameters onto a USB drive for use at a different job site
  • 7 INSTALLATION FLEXIBILITY: Top and bottom water connection for the WHB. Top and left side utility connections for the KHB for easy retro-fitting, such as a cast iron efficiency upgrade.
  • ENERGY STAR Most Efficient Product
  • 95% DOE AFUE Efficiency (WHB 55-285)
  • Modulating Burner with up to 10:1 Turndown
  • Direct Spark Ignition
  • Low NOx Operation
  • ASME Stainless Steel Heat Exchanger
  • 30 PSI ASME Relief Valve
  • Vertical & Horizontal Direct Vent - PVC, CPVC, Polypropylene or SS Venting up to 100 feet
  • Universal Vent Adapter - Built-in Combustion Analyzer Port
  • Smart System Control
  • Condensate Trap
  • ECM Variable Speed Boiler Circulating Pump
  • 110V Convenience Outlet
  • High Altitude Models Available
  • Other Features
    • Automatic Reset High Limit
    • Adjustable High Limit w/Manual Reset
    • Boiler Circulating Pump
    • Zero Clearances to Combustible Materials
    • 15-Year Limited Warranty (See Warranty for Details)
    • 5-Year Limited Parts Warranty
  • Firing Codes
  • M9 Standard Construction
  • M7 California Code

Specs

–
Boiler Type:

High Efficiency

Application:

Heating

Fuel Type:

Natural Gas

Vent Type:

Direct Vent

Mount:

Floor

Efficiency:

95.5%

System Type:

Hydronic (Water)

Width (Inches):

15-1/2"

Height (Inches):

33.25"

Features:

Condensing

EI/Spark Ignition

Direct Vent

Depth (Inches):

18"

Vent Size:

3"

Water Connection:

1"

Gas Connection:

1/2"

BTU Input:

150000

IBR Rating:

121000

DOE Rating:

139000

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


QUICK SUPPORT

Order StatusShipping PolicyReturnsIs My Item in Stock?Request Item for Site
Need help calculating?
Use Our Calculator

Compare Similar Products

Brand
Fuel Type
Vent Type
Efficiency
System Type
Width (Inches)
Natural Gas
Direct Vent
95.5%
Hydronic (Water)
15-1/2"
Propane
Natural Gas
PVC
Direct Vent
AL29-4C
94%
Hydronic (Water)
22-13/16"
Natural Gas
Propane
Direct Vent
95%
Hydronic (Water)
17-1/4"
Natural Gas
Direct Vent
PVC
Stainless Steel
Polypropylene
CPVC
95%
Hydronic (Water)
18-1/2"

You May Also Need

Box

Knight KHB155N (NG)

Replacement Parts

SKU: KHB155N

Brand: Lochinvar

Search Parts:
SEARCH PARTS
Top Jacket Assembly, KHB110-285, 100304226
100304226
Lochinvar
Outer Right Jacket Assembly, 100268025
100268025
Lochinvar
Product Image of no image
JACKET, OUTER LEFT
100304213
Sorry, we don't currently sell this item. Request This Item
Water Outlet Cover Panel, 100290078
100290078
Lochinvar
Product Image of no image
BEZEL ASSEMBLY, DISPLAY
100304202
Sorry, we don't currently sell this item. Request This Item
Product Image of no image
HANDLE, DOOR, 3"
100308666
Sorry, we don't currently sell this item. Request This Item
Pipe, Flue - 3" Polypropylene, 100304222
100304222
Lochinvar
Door Strike, 100208818
100208818
Lochinvar
Help Image
Need help finding a replacement part?
Fill out the part request form and someone will get back to you shortly.
PART REQUEST FORM
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy