Apply to be a TradeMaster!
Main product image of 89,000 BTU Output Knight High Efficiency Boiler w/ Fire Tube Heat Exchanger (Floor Mount) (NG)
Magnifying glass
Hover image to zoom

89,000 BTU Output Knight High Efficiency Boiler w/ Fire Tube Heat Exchanger (Floor Mount) (NG)

Brand:
Lochinvar
SKU:
KHB110N
Rating:
(2)
Q&A:
(0)
89,000 BTU Output Knight High Efficiency Boiler w/ Fire Tube Heat Exchanger (Floor Mount) (NG)
Magnifying glass
Hover image to zoom
$4,838.09 each
In Stock
In Stock
Get 1 Thu, Oct 8 - Mon, Oct 12
BTU Input: 
110000
400000
Mount: 
Floor

This item replaces: KBN106, KHN110

Schematic Feature!
Replacement Parts

Lift Gate

–
This product weighs 170 lbs. and may require the use of a lift gate. If you do require a lift gate at your delivery, you'll have the option to add this FREE of charge when you checkout.
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: BTU Output
89000 Max BTUs
Product Highlight: Fuel Type
Natural Gas
Product Highlight: Vent Type
Direct Vent
Product Highlight: System Type
Hydronic (Water)
Product Highlight: Mount
Floor
Product Highlight: Width (Inches)
15-1/2" Width

Description

–
Heating equipment must be installed, commissioned, and serviced by a licensed and qualified professional in accordance with manufacturer instructions, applicable codes, and industry standards. Manufacturers do not accept warranty or technical support requests from homeowners or unlicensed individuals. All warranty and technical inquiries must be initiated by the licensed professional responsible for the installation.

Rebates:
You may be eligible for rebates from your local utility company and state. Search your zip code in the link below for information about rebate programs that apply to you. Lochinvar Rebate Center


Please Note: This product ships as NG as standard. An LP conversion kit must be purchased separately.

The enhanced KNIGHT Wall Mount, engineered with Lochinvar's exclusive SMART SYSTEM control and an array of other innovative features is far ahead of any heating boiler in its class. It promises and delivers ultimate ease of installation and maintenance. With up to 99% thermal efficiency, low-NOx emissions and a fully modulating burner, it is the best "green choice" for today's environmentally focused market.

New Features:
  • Variable Speed ECM Boiler Pump (GRUNDFOS)
  • 110 Volt Convenience Power Outlet
  • Universal Vent Adapter
  • Set Up Wizard
  • Dual Location Memory

The variable speed ECM boiler pump provides a consistent temperature rise across the heat exchanger while consuming up to 70% less electricity. The 110 volt convenience power outlet can be used for a condensate pump or any device using less than 7 amps, eliminating the need for a separate field installed outlet. Lochinvar's universal vent adapter replaces the vent manufacturers' field supplied adapter, reducing installation cost. The Setup Wizard helps navigate the user through basic programming of the boiler for quicker start up times. With dual location memory, parameters will be stored on the integrated control and display, insuring the existing parameters will be available when replacing a control board; saving on repair times.

Features
  • UNIVERSAL VENT CONNECTOR: Allows for easy installation of multiple vent materials
  • 2 FIRE-TUBE HEAT EXCHANGER: Low pressure drop saves on pump operation costs and provides installation flexibility, while stainless steel fights off corrosion.
  • SMART SYSTEM USER INTERFACE: A plain English, code free interface with multicolor diagnostic display.
  • 10:1 MODULATION TURNDOWN: Saves money on fuel cost.
  • ELECTRICAL OUTLET (not shown on WHB): Plug available for work light or condensate pump
  • LOCH-N-LINK USB PROGRAMMING: Allows for saving of parameters onto a USB drive for use at a different job site
  • 7 INSTALLATION FLEXIBILITY: Top and bottom water connection for the WHB. Top and left side utility connections for the KHB for easy retro-fitting, such as a cast iron efficiency upgrade.
  • ENERGY STAR Most Efficient Product
  • 95% DOE AFUE Efficiency (WHB 55-285)
  • Modulating Burner with up to 10:1 Turndown
  • Direct Spark Ignition
  • Low NOx Operation
  • ASME Stainless Steel Heat Exchanger
  • 30 PSI ASME Relief Valve
  • Vertical & Horizontal Direct Vent - PVC, CPVC, Polypropylene or SS Venting up to 100 feet
  • Universal Vent Adapter - Built-in Combustion Analyzer Port
  • Smart System Control
  • Condensate Trap
  • ECM Variable Speed Boiler Circulating Pump
  • 110V Convenience Outlet
  • High Altitude Models Available
  • Other Features
    • Automatic Reset High Limit
    • Adjustable High Limit w/Manual Reset
    • Boiler Circulating Pump
    • Zero Clearances to Combustible Materials
    • 15-Year Limited Warranty (See Warranty for Details)
    • 5-Year Limited Parts Warranty
  • Firing Codes
  • M9 Standard Construction
  • M7 California Code

Specs

–
Boiler Type:

High Efficiency

Application:

Heating

Fuel Type:

Natural Gas

Vent Type:

Direct Vent

Efficiency:

95%

System Type:

Hydronic (Water)

Mount:

Floor

Vent Size:

3"

Water Connection:

1-1/4"

Width (Inches):

15-1/2"

Gas Connection:

1/2"

IBR Rating:

89000

BTU Output:

89000

BTU Input:

110000

DOE Rating:

102000

Height (Inches):

43.375"

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Closed Now:
Hours
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Need help calculating?
Use Our Calculator
Box

Knight KHB110N (NG)

Replacement Parts

SKU: KHB110N

Brand: Lochinvar

Search Parts:
SEARCH PARTS
30PSI Pressure Relief Valve, 100284289
100284289
Lochinvar
Outer Front Jacket Assembly for KHB Series, 100304224
100304224
Lochinvar
Product Image of no image
JACKET, OUTER LEFT
100304213
Sorry, we don't currently sell this item. Request This Item
Water Outlet Cover Panel, 100290078
100290078
Lochinvar
Product Image of no image
BEZEL ASSEMBLY, DISPLAY
100304202
Sorry, we don't currently sell this item. Request This Item
Product Image of no image
HANDLE, DOOR, 3"
100308666
Sorry, we don't currently sell this item. Request This Item
Door Strike, 100208818
100208818
Lochinvar
Help Image
Need help finding a replacement part?
Fill out the part request form and someone will get back to you shortly.
PART REQUEST FORM

Product Reviews

3 out of 2 reviews
50% would recommend this product
3
out of 2 Reviews
50% would recommend this product
WRITE A REVIEW
5 star
50%
4 star
0%
3 star
0%
2 star
0%
1 star
50%
WRITE A REVIEW
Customer Images
Showing 1-2 of 2 reviews

One of the best boilers out there.

I've installed and serviced tons of these boilers, including the one in my house. It's a solidly built, well thought out modulating condensing boiler. The ONLY problems I've ever seen with this product is improper installation and inadequate service and maintenance.
Stephen Minnich
NV
4 years ago
Was this review helpful to you?

Decent...when it works

Decent boiler with maintenance headaches and problems...zone valves will go dead and need replacing, relief valves will stop working and need replacing. Just tried to fire it up yesterday and get a Lockout Error due to Flame Fail Ignition error. I perform the yearly maintenance on this boiler, and had a PM last Fall, and get this now. I smell a lemon here, and will start documentation to keep a good paper trail should issues persist. Do yourself a big favor and stay away from this boiler!!
Steve
Detroit
5 years ago
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy