Apply to be a TradeMaster!
Main product image of 110,000 BTU Noble Fire Tube High Efficiency Boiler (LP)
Magnifying glass
Hover image to zoom

110,000 BTU Noble Fire Tube High Efficiency Boiler (LP)

Brand:
Lochinvar
SKU:
NKB110L
Rating:
(0)
Q&A:
(0)
110,000 BTU Noble Fire Tube High Efficiency Boiler (LP)
Magnifying glass
Hover image to zoom
$2,959.79 each
In Stock
In Stock
Get 4 Mon, Nov 23 - Wed, Nov 25

MANUALS (4)

User Guide

This item replaces: NKC110, NKB110P

Schematic Feature!
Replacement Parts

Lift Gate

–
This product weighs 139 lbs. and may require the use of a lift gate. If you do require a lift gate at your delivery, you'll have the option to add this FREE of charge when you checkout.
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Fuel Type
Propane
Product Highlight: System Type
Hydronic (Water)
Product Highlight: Mount
Wall
Product Highlight: BTU Input
110000 BTUs
Product Highlight: Voltage
120v
Product Highlight: Height (Inches)
32.5" Height

Description

–
Heating equipment must be installed, commissioned, and serviced by a licensed and qualified professional in accordance with manufacturer instructions, applicable codes, and industry standards. Manufacturers do not accept warranty or technical support requests from homeowners or unlicensed individuals. All warranty and technical inquiries must be initiated by the licensed professional responsible for the installation.

Noble is easy to install, set up and service, and promises to deliver the lasting reliability and serviceability the industry has come to expect from a Lochinvar boiler.

  • 4 Models from 80,000 to 199,000 Btu/Hr
  • 95% AFUE
  • 10:1 Turndown Ratio
  • Universal Vent Connector
  • Features SMART CONTROL Operating Control

Specs

–
System Type:

Hydronic (Water)

Application:

Heating

Mount:

Wall

Boiler Type:

High Efficiency

BTU Input:

110000

Fuel Type:

Propane

DOE Rating:

102000

IBR Rating:

89000

BTU (Min):

11000

Efficiency:

95%

Water Connection:

1"

Voltage:

120v

Vent Size:

3"

Height (Inches):

32.5"

Depth (Inches):

18"

Width (Inches):

17-1/4"

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Need help calculating?
Use Our Calculator
Box

110,000 BTU Noble Fire Tube High Efficiency Boiler (LP)

Replacement Parts

SKU: NKB110L

Brand: Lochinvar

Search Parts:
SEARCH PARTS
Product Image of no image
Jacket, Outer Front Door Assembly
100284105
Sorry, we don't currently sell this item. Request This Item
Product Image of no image
Jacket, Outer Left Side
100284103
Sorry, we don't currently sell this item. Request This Item
Flue Adapter, 3" Pvc w/ Analyzer Port, 100275600
100275600
Lochinvar
Product Image of no image
Jacket, Outer Right Side
100284101
Sorry, we don't currently sell this item. Request This Item
Kit, Display Bezel w/ Clips, 100275609
100275609
Lochinvar
Help Image
Need help finding a replacement part?
Fill out the part request form and someone will get back to you shortly.
PART REQUEST FORM

Product Reviews

0 reviews
0
out of 0 Review
0% would recommend this product
WRITE A REVIEW
5 star
0%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW

Be the first to write a review.

Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy