Apply to be a TradeMaster!
Main product image of 199,000 BTU Noble Fire Tube Combi Boiler (LP)
Magnifying glass
Hover image to zoom

199,000 BTU Noble Fire Tube Combi Boiler (LP)

Brand:
Lochinvar
SKU:
NKC199L
Rating:
(1)
Q&A:
(0)
199,000 BTU Noble Fire Tube Combi Boiler (LP)
Magnifying glass
Hover image to zoom
$3,323.16 each
In Stock
In Stock
Get 9 Mon, Nov 23 - Wed, Nov 25

MANUALS (7)

Install Instructions

This item replaces: NKC199P

Schematic Feature!
Replacement Parts

Lift Gate

–
This product weighs 159 lbs. and may require the use of a lift gate. If you do require a lift gate at your delivery, you'll have the option to add this FREE of charge when you checkout.
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: BTU Output
185000 Max BTUs
Product Highlight: Fuel Type
Propane
Product Highlight: System Type
Hydronic (Water)
Product Highlight: Mount
Wall
Product Highlight: BTU Input
199000 BTUs
Product Highlight: Inlet Size
1/2"

Description

–
Heating equipment must be installed, commissioned, and serviced by a licensed and qualified professional in accordance with manufacturer instructions, applicable codes, and industry standards. Manufacturers do not accept warranty or technical support requests from homeowners or unlicensed individuals. All warranty and technical inquiries must be initiated by the licensed professional responsible for the installation.

Delivers both dependable hot water and soothing space heating in a single appliance.

Features:
  • Wall Hung Boiler
  • 95% AFUE
  • 10:1 Turndown Ratio
  • Easy Installation and Serviceability
  • Features SMART CONTROL Operating Control
  • ENERGY STAR Most Efficient Recognition
  • ASME Stainless Steel Heat Exchanger
  • 50 psi Working Pressure w/ASME Relief Valve
  • Adjustable High Limit w/Manual Reset
  • Built-in Circulating Pump
  • Wall-Mount Bracket
  • Zero Clearances to Combustible Materials
  • 10-Year Warranty
  • 5-Year Parts Warranty

Specs

–
Mount:

Wall

Boiler Type:

High Efficiency

Application:

Combi Heating/Hot Water

System Type:

Hydronic (Water)

Fuel Type:

Propane

BTU Output:

185000

BTU Input:

199000

AHRI Rating:

161000

Efficiency:

95%

Features:

Combo DHW

Inlet Size:

1/2"

Relief Valve:

3/4"

Water Connection:

1"

Amperage:

2.2

Height (Inches):

32.5"

Width (Inches):

18-3/4"

Depth (Inches):

18"

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Need help calculating?
Use Our Calculator
Box

Noble NKC199L (LP)

Replacement Parts

SKU: NKC199L

Brand: Lochinvar

Search Parts:
SEARCH PARTS
Relief Valve, 50 Psi, 100275587
100275587
Lochinvar
Kit, Display Bezel w/ Clips, 100275609
100275609
Lochinvar
Help Image
Need help finding a replacement part?
Fill out the part request form and someone will get back to you shortly.
PART REQUEST FORM

Product Reviews

1 out of 1 review
1
out of 1 Review
0% would recommend this product
WRITE A REVIEW
5 star
0%
4 star
0%
3 star
0%
2 star
0%
1 star
100%
WRITE A REVIEW
Showing 1-1 of 1 reviews

Constant issues

Bought a house 20 months ago. We are currently waiting for a technician to come out after hours to get it working again. This is the 4 time since living here. Sensors, solenoids and various things keep failing.
Guy
Upper Michigan
7 months ago
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy