Apply to be a TradeMaster!
Main product image of 199,000 BTU Noble Fire Tube Combi Boiler (NG)
Magnifying glass
Hover image to zoom

199,000 BTU Noble Fire Tube Combi Boiler (NG)

Brand:
Lochinvar
SKU:
NKC199N
Rating:
(4)
Q&A:
(3)
199,000 BTU Noble Fire Tube Combi Boiler (NG)
Magnifying glass
Hover image to zoom
$3,805.45 each
Out of Stock
Out of Stock
Get it Mon, Dec 7 - Wed, Dec 16

MANUALS (3)

Replacement Parts List

Schematic Feature!
Replacement Parts

Lift Gate

–
This product weighs 159 lbs. and may require the use of a lift gate. If you do require a lift gate at your delivery, you'll have the option to add this FREE of charge when you checkout.
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Fuel Type
Natural Gas
Product Highlight: System Type
Hydronic (Water)
Product Highlight: BTU Input
199000 BTUs
Product Highlight: Mount
Wall
Product Highlight: Voltage
120v
Product Highlight: Height (Inches)
32.5" Height

Description

–
Heating equipment must be installed, commissioned, and serviced by a licensed and qualified professional in accordance with manufacturer instructions, applicable codes, and industry standards. Manufacturers do not accept warranty or technical support requests from homeowners or unlicensed individuals. All warranty and technical inquiries must be initiated by the licensed professional responsible for the installation.

Rebates:
You may be eligible for rebates from your local utility company and state. Search your zip code in the link below for information about rebate programs that apply to you. Lochinvar Rebate Center


  • SMART CONTROL Enhanced Operating System
  • 95% AFUE Efficiency
  • Industry-Leading DHW Delivery Up to 4.8 GPM
  • True Instantaneous Response
  • Easy Installation and Serviceability
  • User-Friendly Interface
  • Designed, Engineered and Assembled in the USA

Note: Unit will not work in high altitude location.

Specs

–
System Type:

Hydronic (Water)

Application:

Combi Heating/Hot Water

BTU Input:

199000

Mount:

Wall

Boiler Type:

High Efficiency

Fuel Type:

Natural Gas

IBR Rating:

161000

BTU (Min):

19900

Efficiency:

95%

Water Connection:

1"

Voltage:

120v

Vent Size:

3"

Height (Inches):

32.5"

Width (Inches):

18-3/4"

Depth (Inches):

18"

Features:

Combo DHW

Contact

Help Face
CALL US
Question? Call or text 888-757-4774
+
Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Need help calculating?
Use Our Calculator
Box

Noble NKC199N (NG)

Replacement Parts

SKU: NKC199N

Brand: Lochinvar

Search Parts:
SEARCH PARTS
Relief Valve, 50 Psi, 100275587
100275587
Lochinvar
Kit, Display Bezel w/ Clips, 100275609
100275609
Lochinvar
Help Image
Need help finding a replacement part?
Fill out the part request form and someone will get back to you shortly.
PART REQUEST FORM

Product Reviews

4.75 out of 4 reviews
100% would recommend this product
4.75
out of 4 Reviews
100% would recommend this product
WRITE A REVIEW
5 star
75%
4 star
25%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Customer Images
Showing 1-4 of 4 reviews

This thing is simple, efficient and reliable.

Had it installed now about 7 years and no issues. It's a simple yet awesome machine. Won't buy naviean again…
Vin
Long valley nj
11 months ago
Was this review helpful to you?

No problems so far.

My unit arrived in good shape as near as I can tell. I won't even open the box until June. Wish me luck!. Thanks for the fine service. Frank
Frank
Homer alaska
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Great combi boiler!

I have installed 4 of these units, and 2 had 'stuck' circulator pump impellers. After removing pump from unit and spinning the impeller by hand, the boiler works great. The modulating flame feature is really nice.
Rayday
Mapleton, UT
3 years ago
Was this review helpful to you?

Closed Loop Works Great - DHW requires adjustments

Used to heat 2-story home - 3200 sq ft - 1600 down - 1600 up Closed Loop Works Great - DHW requires mixing valve and adjustments but still get "cold sandwiches" - still working on this - Difficult support from Manufacture needs better packaging for shipment - was received damaged - but received new one
Mo
Michigan
4 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Product Q&A

3 Questions
3 Questions
ASK A QUESTION

Q: What kind of warranty?

Asked by Max 4 years ago

Add your answer

* Required Field
Verified Author and ReplyVerified Reply- Supplyhouse.com Team

This unit has a 10 year heat exchanger and/or tank warranty. 5 years on all parts.

Was this review helpful to you?

Q: If this unit is installed by the homeowner and inspected by a county inspector is the warranty still valid?

Asked by Mark 8 years ago

Add your answer

* Required Field
Verified Author and ReplyVerified Reply- Supplyhouse.com Team

Lochinvar does not list the specific warranty details but does state "Factory warranty (shipped with unit) does not apply to units improperly installed or improperly operated." Typically, most manufacturers request that their products are installed by licensed professionals to keep the warranty active. You can contact Lochinvar directly for their specific warranty info at 1-615-889-8900.

Was this review helpful to you?

Q: Can this be converted to LP?

Asked by Chris 8 years ago

Add your answer

* Required Field
Verified Author and ReplyVerified Reply- Supplyhouse.com Team

No specific conversion kits. The LP versions are here: https://www.supplyhouse.com/Lochinvar-Boilers-1709000

Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy