Apply to be a TradeMaster!
Main product image of 110,000 BTU Noble Fire Tube Combi Boiler (NG)
Magnifying glass
Hover image to zoom

110,000 BTU Noble Fire Tube Combi Boiler (NG)

Brand:
Lochinvar
SKU:
NKC110N
Rating:
(13)
Q&A:
(0)
110,000 BTU Noble Fire Tube Combi Boiler (NG)
Magnifying glass
Hover image to zoom
$3,069.74 each
In Stock
In Stock
Get 12 Thu, Nov 19 - Mon, Nov 23
Fuel Type: 
Natural Gas
Application: 
Combi Heating/Hot Water
Combi Heating/Hot Water
BTU Input: 
110000

Lift Gate

–
This product weighs 139 lbs. and may require the use of a lift gate. If you do require a lift gate at your delivery, you'll have the option to add this FREE of charge when you checkout.
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Fuel Type
Natural Gas
Product Highlight: System Type
Hydronic (Water)
Product Highlight: BTU Input
110000 BTUs
Product Highlight: Mount
Wall
Product Highlight: Voltage
120v
Product Highlight: Width (Inches)
17-1/4" Width

Description

–
Heating equipment must be installed, commissioned, and serviced by a licensed and qualified professional in accordance with manufacturer instructions, applicable codes, and industry standards. Manufacturers do not accept warranty or technical support requests from homeowners or unlicensed individuals. All warranty and technical inquiries must be initiated by the licensed professional responsible for the installation.

Rebates:
You may be eligible for rebates from your local utility company and state. Search your zip code in the link below for information about rebate programs that apply to you. Lochinvar Rebate Center


  • SMART CONTROL Enhanced Operating System
  • Three Sizes 110,000, 150,000 and 199,999 Btu/Hr
  • 95% AFUE Efficiency
  • Industry-Leading DHW Delivery Up to 2.6 GPM
  • True Instantaneous Response
  • Easy Installation and Serviceability
  • User-Friendly Interface
  • Designed, Engineered and Assembled in the USA

Specs

–
Boiler Type:

High Efficiency

BTU Input:

110000

Mount:

Wall

System Type:

Hydronic (Water)

Application:

Combi Heating/Hot Water

Fuel Type:

Natural Gas

DOE Rating:

102000

IBR Rating:

89000

BTU (Min):

11000

Efficiency:

95%

Water Connection:

1"

Voltage:

120v

Vent Size:

3"

Width (Inches):

17-1/4"

Height (Inches):

32.5"

Depth (Inches):

18"

Features:

Combo DHW

Contact

Help Face
CALL US
Question? Call or text 888-757-4774
+
Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Need help calculating?
Use Our Calculator

You May Also Need

Box

Noble NKC110N (NG)

Replacement Parts

SKU: NKC110N

Brand: Lochinvar

Search Parts:
SEARCH PARTS
Flue Adapter, 3" Pvc w/ Analyzer Port, 100275600
100275600
Lochinvar
Kit, Display Bezel w/ Clips, 100275609
100275609
Lochinvar
Help Image
Need help finding a replacement part?
Fill out the part request form and someone will get back to you shortly.
PART REQUEST FORM

Product Reviews

2.54 out of 13 reviews
42% would recommend this product
2.54
out of 13 Reviews
42% would recommend this product
WRITE A REVIEW
5 star
31%
4 star
8%
3 star
0%
2 star
8%
1 star
54%
WRITE A REVIEW

Most Liked Positive Review

Awesome, Awesome,

Had this unit installed four months ago, LOVE it. it is a combination unit which heats the house and gives us endless hot water. If that is not awesome enough, it cut my heating bill down $150.00 month, really. We live in Michigan and this winter has been brutally cold. But, the home is very toasty and I absolutely love the hot water. Great product and I would recommend to anyone.
VS

Most Liked Negative Review

Worst decision ever

Was grifted into replacing my beautiful original 1960s boiler and tank for one of these "efficient" machines that would save me oodles of money. Boy was I lied to. I've spent more money in service technicians coming out and telling me they can't figure out the problem than I could ever imagine saving on energy costs. This hunk of junk has broken down more times in a year than the old boiler broke in the 20 years we had it prior. Energy savings is a joke, I've only seen more peoples hands in my pockets instead.
Showing 1-10 of 13 reviews

Worst unit ever, constantly keeps breaking

Keeps breaking
Cina
Philadelphia
4 months ago
Was this review helpful to you?

Lasted 4 yrs

Had it installed and flushed regularly and it stopped working after 4 yrs. I would not recommend this unit
B
Mass
7 months ago
Was this review helpful to you?

Stay away from Lochinvar!

I made a big mistake installing a Lochinvar combi. The hot water never worked properly. It stops working about once per year in the 6 years I have had it. Now the installer says it needs a complete rebuild (for a 6- year-old system! The rebuild is over $3000 which brings my repair costs to more then $5000 over 6 years.
Jidge
Massachusetts
1 years ago
Was this review helpful to you?

NEVER BUY LOCHINVAR!

Shoddy products that break down constantly. The reps take months to come out while you foot the bill.
Salman Vora
Chicago, IL
2 years ago
Was this review helpful to you?

Happy customer.

We have been quite pleased with our boiler and the team that installed it. The unit is reliable, quiet, and costs little to operate.
Ted
Wilmington, Delaware
2 years ago
Was this review helpful to you?

Have not been happy with my experience

Bought this to heat our offices, was professionally installed. We have had numerous issues since about month 9. All boards have been replaced numerous times, sensors, etc. Call in Tech service was weak at best - the guy we spoke to had to keep asking us to hold on while he asked someone else for answers. I installed an NTI at the same time on another property, and have had zero issues. Cannot recommend.
Storybook
Eau Claire WI
3 years ago
Was this review helpful to you?

good unit....no complaints

I bought this boiler in the LP version in 2021.....did the install myself ( relatively easy if you are handy at electrical and plumbing).....the boiler has worked well and keeps my in-floor hydronic system to + - 1 deg. f. of what I set the thermostat at.....also, endless hot water for showers etc. this is the second Lochinvar boiler I have owned and virtually no problems with either one. (other than a circ pump that went bad, but was covered by warranty)....also SupplyHouse.com is a great place to do business with.
Rusty
Three Forks Montana
3 years ago
Was this review helpful to you?

Great Boiler, Have many installed in Customers homes.

This has been a very dependable boiler that we have installed many in Customer homes with mostly solid reliability. The only problem has been a gas valve and unfortunately the Manufacturer and many Distributors have dropped the ball on parts availability for this critical part otherwise is A solid product.
Jennifer
Philadelphia, PA
3 years ago
Was this review helpful to you?

Unreliable and High Service Costs

I built a new house and installed a Combi-boiler in 2018. This was a big mistake. The boiler is unreliable and requires a service call every six months. The latest problem was a bad vent motor. I paid over $500 for the service call. The unit comes with a 5 year warranty so the new part was still under warranty. I plan to replace the unit after the warranty expires.
Scott in MN
Crosslake, MN
4 years ago
Was this review helpful to you?

Worst decision ever

Was grifted into replacing my beautiful original 1960s boiler and tank for one of these "efficient" machines that would save me oodles of money. Boy was I lied to. I've spent more money in service technicians coming out and telling me they can't figure out the problem than I could ever imagine saving on energy costs. This hunk of junk has broken down more times in a year than the old boiler broke in the 20 years we had it prior. Energy savings is a joke, I've only seen more peoples hands in my pockets instead.
Coldnbroke
USA
4 years ago
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy