| Application: | Heat Pump Single-Stage (Heat/Cool) |
|---|---|
| Stages: | 1 Heat/1 Cool |
| Programmability: | Non-Programmable |
| User Interface: | Push Button |
| Mount: | Horizontal |
| Options: | Fan Control |
| Power Method: | Battery |
| Voltage: | 24V |
| Temperature Range (F): | 45°F - 90°F |
| Warranty: | 1 Year |
The set button can be misleading. When you are leaving the house and you want the temperature turned down you push the set button and it lowers the temp 5 degrees. When you come back you push it again and temperature goes back to where it was before. They should have called it the set back button. To set a temperature you use the up and down arrows to select the temp and then leave it there. In a moment the display will switch to the current room temp and begin heating or not heating depending on where you adjusted the temp to.
JP2 - FAHRENHEIT OR CELSIUS DISPLAY FORMAT This setting controls whether the temperature is displayed in degrees °F or °C on the LCD screen. You can find this in the manual: http://s3.pexsupply.com/manuals/1273869615170/30493_PROD_FILE.pdf
In the "Auto" position your fan will only turn on when your cooling system is on. In the "On" position, the fan will run constantly.
JP3 - TEMPERATURE SWING SETTING: This setting changes the size of the temperature control band with respect to the set point. The larger the swing setting, the larger the temperature control range will be. Conversely, the smaller the swing setting, the smaller (or tighter) the temperature control range will be. This setting is called NARROW and WIDE. This information can be found in the manual under "Setup Options" (Manual is located at the bottom of the product page)
Here are the installation and operating instructions: http://s3.pexsupply.com/manuals/1273869615170/30493_PROD_FILE.pdf