Apply to be a TradeMaster!
Main product image of Non-Programmable, 1H/1C, Blue 2" Digital Thermostat, Replaces 1F86-344
Magnifying glass
Hover image to zoom

Non-Programmable, 1H/1C, Blue 2" Digital Thermostat, Replaces 1F86-344

SKU:
1F86-0244
Rating:
(17)
Q&A:
(5)
Non-Programmable, 1H/1C, Blue 2" Digital Thermostat, Replaces 1F86-344
Magnifying glass
Hover image to zoom
$41.41 each
In Stock
In Stock
Get 49 Tomorrow, Nov 18
Order by 6PM, receive Tomorrow
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Programmability
Non-Programmable
Product Highlight: Voltage
24V, Low voltage
Product Highlight: Stages
1 Heat/1 Cool
Product Highlight: Mount
Horizontal
Product Highlight: Power Method
Battery, Hardwired
Product Highlight: Amperage
1.5 Amps

Description

–
Features
  • 2-square-inch Blue display with easy-to-see characters
  • Exclusive Cool Savings feature saves energy during peak A/C demand periods
  • Long battery life uses 2 AA alkaline batteries (included)
  • Exclusive battery power monitor
  • 5-year warranty
  • Easy push-connect color-coded terminals
  • Easy-to-read LCD with improved contrast
  • Lighted display for easier low-light viewing
  • Comfort & Convenience
  • Permanent program retention during power loss
  • Setpoint Hold
  • Simple setup menu to activate optional features
  • Temporary temperature override two-hour minimum or until next program period
  • Soft-touch keypad
  • Display temperature recalibration (+/- 4°)
  • Easy access battery compartment Dual-Powered choice of battery-powered or hardwired, for all applications
  • Selectable Energy
  • Fast (FA) or slow (SL) heating cycle anticipation
  • Easy-to-wire push-connect color coded terminals
  • Compressor lockout protection
  • Millivolt compatible
  • Electric heat option

Specs

–
Amperage:

1.5

Application:

Heat Pump

Single-Stage (Heat/Cool)

Stages:

1 Heat/1 Cool

Programmability:

Non-Programmable

User Interface:

Push Button

Mount:

Horizontal

Options:

Large Display

Fan Control

Power Method:

Battery

Hardwired

Changeover:

Manual

Temperature Range (F):

45°F - 90°F

Voltage:

24V

Low voltage

Color:

White

Height:

3-8/10"

Width:

4-8/10"

Depth (Inches):

1-1/2"

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


QUICK SUPPORT

Order StatusShipping PolicyReturnsIs My Item in Stock?Request Item for Site

Compare Similar Products

Brand
Application
Stages
Programmability
User Interface
Mount
CURRENT ITEM
Product Image of Non-Programmable, 1H/1C, Blue 2" Digital Thermostat, Replaces 1F86-344
Non-Programmable, 1H/1C, Blue 2" Digital Thermostat, Replaces 1F86-344
SKU: 1F86-0244
(17)
Heat Pump
Single-Stage (Heat/Cool)
1 Heat/1 Cool
Non-Programmable
Push Button
Horizontal
Heat Pump
Single-Stage (Heat/Cool)
1 Heat/1 Cool
Non-Programmable
Push Button
Horizontal
Vertical
Single-Stage (Heat/Cool)
Heat Pump
1 Heat/1 Cool
Non-Programmable
Push Button
Vertical
Single-Stage (Heat/Cool)
Heat Pump
1 Heat/1 Cool
Non-Programmable
Push Button
Horizontal

Product Reviews

4.88 out of 17 reviews
100% would recommend this product
4.88
out of 17 Reviews
100% would recommend this product
WRITE A REVIEW
5 star
88%
4 star
12%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-10 of 17 reviews

LOVE THESE PRICES FOR QUALITY STATS

Love these thermostats and love the prices.
kathy
Washington MO
10 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

yes

better than others
jjw
Auburndlale, FL
10 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

The product was what I wanted

The product was easy to install, It dose works perfectly
JJMan
Fort Pierce Fl
10 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Turn a profit with this thermostat!!!

Seems the thermostat makers left behind a large number of people who just want a simple to use, affordable product, with basic features that works well. This easy to install thermostat does just that. Perfect for common single stage systems. No difficult programming and it has push to connect wiring tabs. Get one or several and start making a profit again on thermostats.
Superman
Selma, IN
10 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

I would buy again

The directions were somewhat confusing. They all called for a bypass wire to be installed and I didn't need it. Still had to call my air condition repair man to come and hook it up correctly.
none
Alleyton,Tx
10 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Great Product

The product was a direct replacement, my previous thermostat was installed in the house after recovery from Katria. It was simple to use and install without any problems.
DYI Guy
New Orleans, La
11 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

LOVE THESE

BUY THEM. THEY ARE THE EXACT SAME STATS AT WHOLESALERS. WE ARE AN HVAC COMPANY, AND I BUY THESE REGULARLY.
HVAC COMPANY
ST. LOUIS, MO
12 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

It's a great product

love it ,like the way the blue lights up when you make it go up or down.great product.
Sissy
Maysville,Ga
12 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Good product

Good product. The online experience in ordering and receiving the thermostat was great. the thermostat was an easy installation and works great.
Dave
Luling, Louisiana
12 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Has constant lit display. Acts as nightl

Non programable for certain days but has alot of programable options. Such as compressor lock-out, filter change reminder etc.
Redsplashman
Austintown,OH
12 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Product Q&A

5 Questions
5 Questions
ASK A QUESTION

Q: How can I open the 1F86-0244 to replace the batteries ?

Asked by John 13 years ago

Add your answer

* Required Field
-

There is a small door on the top of the unit that slides off and you insert new batteries in the top. Sent from my iPhone

Was this review helpful to you?

Q: How to dajust room thermometer reading too low?

Asked by Lon 14 years ago

Add your answer

* Required Field
Verified Author and ReplyVerified Reply- PexSupply Staff

As stated in the manual on page 5: "Select Temperature Display Adjustment 4 LO to 4 HI - Allows you to adjust the room temperature display up to 4° higher or lower. Your thermostat was accurately calibrated at the factory but you have the option to change the display temperature to match your previous thermostat. The current or adjusted room temperature will be displayed on the display."

Was this review helpful to you?

Q: why does my air condishiner run about 15 minutes more after it shows the same temp.as the setting. I had a programable one for a long time & it didn't do this, untill I changed it (model 63123) type no. 1f80-51-----a plumer put it in, after I smelled smoke in this programable one..

Asked by N/A 14 years ago

Add your answer

* Required Field
-

The temp displayed is not exactly the same than the setting. The display shows a rounded value: for example 69.7 is showed as 70. But your air cond. will stop at 70.0.  Gaétan Fauteux Cel.:***.****

Was this review helpful to you?
-

I have the same one as you and mine run a few minutes after it reaches the right temp. but not for 15 minutes. are you sure its 15 or 5 minutes. Jimmy

Was this review helpful to you?

Q: Does this unit have a setting for anticipation on the cooling?

Asked by Jer 15 years ago

Add your answer

* Required Field
Verified Author and ReplyVerified Reply- PexSupply Staff

Yes, it does. See menu reference number 4 on page 4 of the following manual: http://s3.pexsupply.com/manuals/1259005173370/19734_PROD_FILE.pdf

Was this review helpful to you?

Q: why is my display blue lighting flashing

Asked by 16 years ago

Add your answer

* Required Field
Verified Author and ReplyVerified Reply- PexSupply Staff

According to the manufacturer, you should reset the thermostat and check the wiring.

Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy