Apply to be a TradeMaster!
Main product image of Dual Power Non-Programmable Thermostat, Horizontal Mount (1 Heat - 1 Cool)
Magnifying glass
Hover image to zoom

Dual Power Non-Programmable Thermostat, Horizontal Mount (1 Heat - 1 Cool)

Brand:
Lux
SKU:
P111
Rating:
(1)
Q&A:
(0)
Dual Power Non-Programmable Thermostat, Horizontal Mount (1 Heat - 1 Cool)
Magnifying glass
Hover image to zoom
P111 has been discontinued
Discontinued February 8, 2023
This product was discontinued by the manufacturer.

Product Highlights

–
Product Highlight: Programmability
Non-Programmable
Product Highlight: Voltage
24V
Product Highlight: Stages
1 Heat/1 Cool
Product Highlight: Mount
Horizontal
Product Highlight: Power Method
Hardwired, Battery

Description

–
Features:
  • Easy installation
  • Non-programmable only
  • Easy-view back light
  • Optional wall plate model #WP567
  • Keypad lock for unauthorized use
  • Dual powered (2AA) Alkaline Batteries (included)
  • Temporary Compressor protection bypass
  • 5/2 minute selectable time delay
  • for equipment protection
  • User temperature calibration
  • Display option: fahrenheit or celsius temperature
  • Adjustable heating and cooling limits
  • Adjustable temperature differential/swing

Compatible with:
  • For most 24V heating and A/C systems
  • 1-heat/1-cool: gas, oil, electric or single stage heat pump systems
  • 2-wire heat only hydronic systems (hot water baseboard & radiator)
  • Millivolt systems (wall heaters/furnaces & gas fireplaces)

Non-Compatible with:
  • Multi-stage heating & AC systems
  • Multi-stage heat pumps
  • 3-wire hydronic zone valve systems
  • Line voltage systems (120/240 VAC)

Specs

–
Application:

Heat Pump

Stages:

1 Heat/1 Cool

Programmability:

Non-Programmable

User Interface:

Push Button

Mount:

Horizontal

Voltage:

24V

Measures:

Fahrenheit

Celsius

Power Method:

Hardwired

Battery

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Compare Similar Products

Brand
Application
Stages
Programmability
User Interface
Mount
Heat Pump
1 Heat/1 Cool
Non-Programmable
Push Button
Horizontal
Pro1 IAQ
Single-Stage (Heat/Cool)
1 Heat/1 Cool
Non-Programmable
Push Button
Junction Box
Horizontal
Single-Stage (Heat/Cool)
Heat Pump
1 Heat/1 Cool
Non-Programmable
Push Button
Vertical
Single-Stage (Heat/Cool)
1 Heat/1 Cool
Non-Programmable
Push Button
Horizontal

Product Reviews

5 out of 1 review
100% would recommend this product
5
out of 1 Review
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-1 of 1 reviews

I would buy this item again.

This was answer to my boiler problem. I installed a new Weil McClain hot water house radiator heating boiler (CGI-6). This was slightly oversized, since I could not get one with the same BTU output as the old boiler. The old Honeywell thermostat with the mercury switch and anticipator did not work properly with the new boiler, so I needed a new thermostat. Per recommendation by the manufacturer, I first tried a Honeywell replacement for the old mercury type. However, it is not an exact representation-- the new type does not have a continuous analog anticipator (heating coil) -- it only has four digital settings by switches for 1, 3, 5, 9 cycles per hour. For boilers it recommends 3 CPH. This did not work well for my system -- was OK when outside temp was below ~40 deg F, but when temp was above ~40 deg F, the boiler return water was only 110-120 deg F, below required 130 deg F (minimum to prevent condensation without a crossover pipe - see manual). I then tried 1 CPH -- OK when outside temp was above ~30 deg F, but when temp was below ~25 deg F, the unit defaulted to a swing temp range of ~2 deg F. This caused the boiler to heat up until the upper boiler temp setting was reached (170 deg), then cooled to 150 deg F (boiler has a fixed 20 deg swing) and turned on again -- this cycle repeated 4-7 times until the temperature reached the defaulted thermostat swing. The house temperature was then too hot and took 1-2 ours to cool down until the thermostat turned on again. This stressed the boiler by cycling more than needed and overheating the house. This LUX unit uses a temperature swing settings in 0.25 deg F steps and 12 step settings. I used the 0.25 deg F setting, and now the house temperature stays within 1 deg F. The boiler cycles only once per hour most of the time -- when very cold (or starting from a low temperature, it will run up to the maximum boiler temp then cycle only 2 times to reach cut off. It uses 2 AA batteries so a once per year replacement.
Engr_Nick
Pittsburgh,PA
4 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?