Apply to be a TradeMaster!
Main product image of T701I Digital Non-Programmable Thermostat w/ WiFi (1H/1C)
Magnifying glass
Hover image to zoom

T701I Digital Non-Programmable Thermostat w/ WiFi (1H/1C)

Brand:
Pro1 IAQ
SKU:
T701I
Rating:
(0)
Q&A:
(0)
T701I Digital Non-Programmable Thermostat w/ WiFi (1H/1C)
Magnifying glass
Hover image to zoom
$87.37 each
In Stock
In Stock
Get 1 Wed, Oct 14
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Programmability
Non-Programmable
Product Highlight: Voltage
24V
Product Highlight: Stages
1 Heat/1 Cool
Product Highlight: Mount
Horizontal, Junction Box
Product Highlight: Power Method
Hardwired

Description

–
Features:
  • 4 sq. inch display
  • Blue backlight
  • Glow in the dark light button
  • Easy access battery compartment
  • Electric or Gas configurable
  • Separate heating and cooling swing (cycle rate) adjustments
  • Programming Optional through App
  • 5 minute compressor delay protection (selectable on or off)
  • Simple private label badge system
  • Easy wire color coded terminal blocks
  • Universal sub-base
  • Mounts on wall or junction box
  • 24v power
  • Specs

    –
    Product Type:

    Thermostat

    User Interface:

    Push Button

    Mount:

    Horizontal

    Junction Box

    Power Method:

    Hardwired

    Voltage:

    24V

    Stages:

    1 Heat/1 Cool

    Programmability:

    Non-Programmable

    Application:

    Single-Stage (Heat/Cool)

    Display Range:

    41°F to 95°F

    Control Temp Range (F):

    44°F to 90°F

    Operating Humidity:

    90% non-condensing

    Features:

    Wifi

    Help Face

    Questions?

    Speak with a real person who will go out of the way to help!
    Call or text 888-757-4774
    Monday – Thursday
    8am–7:45pm
    Friday
    9am–7:45pm
    Saturday – Sunday
    9am–5:45pm


    Compare Similar Products

    Brand
    User Interface
    Mount
    Power Method
    Voltage
    Stages
    Push Button
    Horizontal
    Junction Box
    Hardwired
    24V
    1 Heat/1 Cool
    Push Button
    Horizontal
    Battery
    Hardwired
    Low voltage
    24V
    1 Heat/1 Cool
    Push Button
    Vertical
    Battery
    Low voltage
    24V
    1 Heat/1 Cool
    Push Button
    Horizontal
    Hardwired
    Battery
    Low voltage
    24V
    1 Heat/1 Cool
    Free Shipping
    On orders over $99
    We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
    Shipping Policy
    Easy Returns
    Returning items is as simple as 1-2-3
    Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
    Return Policy