Apply to be a TradeMaster!
Filter menu expanded

Filters

4 items
Reset

SORT

Product Availability
–

Show In Stock Only (4)

RPM
–

1500 (1)
2500 (1)

Product Type
–

Drill/Driver (2)
Expansion Tool (2)
Hammer Drill/Driver (1)
Impact Driver (2)
Shear (1)
Tool Box (1)
Tool Combo Kit (4)

Torque
–

275 lb-in (1)
1000 lb-in (1)

Includes
–

Batteries (4)
Belt Clip (1)
Carry Case (4)
Charger (4)
Expander Grease (2)
Expander Heads (2)

Review Score
–

(1)

Price Range
–

$200 to $300 (2)
$600 to $700 (1)
$700 to $800 (1)

M12 Tool Combo Kits

Help Face
Need a little help?
4 items
Grid
List
Compare
Product Image of M12 FUEL 2-Tool Combo Kit (Hammer Drill/Driver & Impact Driver)
$249.00
$199.00 each
In Stock
Get 9 by Mon, Nov 23
In Stock
Get 9 by Mon, Nov 23
Compare
Product Image of M12 3/8" Drill/Driver & 1/4" Hex Impact Driver 2-Tool Combo Kit
$203.61 each
In Stock
Get 22 by Wed, Nov 25 - Fri, Nov 27
In Stock
Get 22 by Wed, Nov 25 - Fri, Nov 27
Compare
Product Image of M12 FUEL Package w/ ProPEX Expander Kit inc. 1/2"-1" RAPID SEAL ProPEX Expander Heads & PACKOUT Compact Tool Box
M12 FUEL Package w/ ProPEX Expander Kit inc. 1/2"-1" RAPID SEAL ProPEX Expander Heads & PACKOUT Compact Tool Box
SKU: 2532-22-48-22-8422
Milwaukee
SKU: 2532-22-48-22-8422
Brand: Milwaukee
$642.96 each
In Stock
Get 26 by Mon, Nov 23
In Stock
Get 26 by Mon, Nov 23
Compare
Product Image of M12 FUEL Package w/ ProPEX Expander Kit inc. 1/2"-1" RAPID SEAL ProPEX Expander Heads & M12 Cordless PVC Shear
M12 FUEL Package w/ ProPEX Expander Kit inc. 1/2"-1" RAPID SEAL ProPEX Expander Heads & M12 Cordless PVC Shear
SKU: 2532-22-2470-20
Milwaukee
SKU: 2532-22-2470-20
Brand: Milwaukee
$799.95 each
In Stock
Get 28 by Mon, Nov 23
In Stock
Get 28 by Mon, Nov 23
Resources
FAQs, Manuals & Videos
Articles
More About M12 Tool Combo Kits

M12 Tool Combo Kits bundle several cordless tools from Milwaukee's compact M12 platform with batteries and a charger in a single package, saving a trip through individual tool listings when outfitting a service van or starting a subcompact tool collection. The M12 4-Tool Combo Kit, for example, pairs a subcompact brushless 3/8-inch drill/driver rated at 350 in-lbs of torque with a subcompact brushless 1/4-inch hex impact driver rated at 1,100 in-lbs, a multi-tool running 5,000 to 20,000 OPM, and a HACKZALL reciprocating saw weighing just 2.2 pounds. Two REDLITHIUM CP2.0 battery packs and a charger round out the kit. Combo kits like this suit technicians who need a full set of compact tools for tight spaces without sourcing each tool and battery separately.

Subcategories

  • Drill/Driver Combo Kits: Drill/driver combo kits center on the M12 subcompact brushless 3/8-inch drill/driver, rated for 350 in-lbs of torque with a two-speed range of 0-450 and 0-1,550 RPM. Service technicians and installers use this tool for general fastening and drilling in tight cabinetry or mechanical spaces. Kits pair the drill with complementary tools like an impact driver or multi-tool plus batteries and a charger.
  • Impact Driver Combo Kits: Impact driver combo kits build around the M12 subcompact brushless 1/4-inch hex impact driver, delivering up to 1,100 in-lbs of torque at variable speeds to 3,000 RPM. Electricians and HVAC technicians rely on this tool for driving screws and fasteners in confined spaces where a full-size impact driver won't fit. Combo packages typically include this driver alongside a drill/driver and shared batteries.
  • Multi-Tool and Saw Combo Kits: Multi-tool and saw combo kits add an oscillating multi-tool, running from 5,000 to 20,000 OPM, and a HACKZALL reciprocating saw measuring just 11 inches and 2.2 pounds. Remodelers and maintenance techs use these for flush cuts, plunge cuts, and demolition work in spaces too tight for full-size saws. Both tools share the same M12 battery platform as the rest of the kit.
  • 4-Tool Combo Kits: 4-tool combo kits combine a drill/driver, impact driver, multi-tool, and reciprocating saw into one package along with two REDLITHIUM CP2.0 batteries, a charger, and a contractor bag. Technicians building out a service van from scratch use this kit to cover drilling, driving, cutting, and detail work with a single battery platform. The bundled bag keeps all four tools organized for transport between job sites.

Buying Guide

Start by matching the tool lineup in a kit to the work actually being done. A drill/driver and impact driver pair covers most fastening and drilling tasks, while adding a multi-tool or reciprocating saw rounds out a kit for cutting and detail work in tight spaces. M12 Tool Combo Kits vary in tool count from two-piece sets up to four-piece and larger bundles, so matching the kit size to actual job requirements avoids paying for tools that sit unused.

Battery count and capacity matter just as much as the tools themselves. A kit including two batteries, such as the REDLITHIUM CP2.0 packs bundled with the 4-Tool Combo Kit, allows one battery to charge while the other stays in use, which keeps a tech moving between calls without downtime. Confirming that the batteries included match the charger's compatible chemistry avoids a mismatched charge cycle.

Consider the physical size of each tool for the spaces it needs to reach. Subcompact tools like the 3/8-inch drill/driver and 1/4-inch hex impact driver are built for confined mechanical rooms and tight cabinetry, and the HACKZALL's compact 11-inch length and 2.2-pound weight matter directly on cramped demolition or retrofit work. Finally, check whether a contractor bag or case is included, since a kit with dedicated storage keeps tools organized and protected during transport between job sites.

Frequently Asked Questions

What tools come in the M12 4-Tool Combo Kit?

The kit includes a subcompact brushless 3/8-inch drill/driver, a subcompact brushless 1/4-inch hex impact driver, an M12 multi-tool, and an M12 HACKZALL reciprocating saw. Two REDLITHIUM CP2.0 batteries, a charger, and a contractor bag round out the package.

How much torque does the M12 impact driver in these kits produce?

The subcompact brushless 1/4-inch hex impact driver included in the 4-Tool Combo Kit is rated for up to 1,100 in-lbs of torque with variable speed up to 3,000 RPM. That output covers most fastening tasks in tight mechanical or electrical work.

Are M12 batteries interchangeable across all the tools in a combo kit?

Tools bundled in an M12 combo kit share the same M12 battery platform, so any battery included in the kit works across all the tools in that kit. This shared platform is part of what makes combo kits practical for equipping a service van with one battery system.

How long is the HACKZALL reciprocating saw included in M12 kits?

The M12 HACKZALL measures just 11 inches long and weighs 2.2 pounds, making it suited for demolition or retrofit work in tight spaces where a full-size reciprocating saw won't maneuver. Its compact size is a common reason technicians choose a combo kit that includes it.

What speed range does the M12 drill/driver in these kits offer?

The subcompact brushless 3/8-inch drill/driver runs at 0-450 RPM on low speed and 0-1,550 RPM on high speed, with 350 in-lbs of torque. That range covers general drilling and fastening tasks in mechanical and electrical installs.

Didn't find what you're looking for? 
Let us know
.