Apply to be a TradeMaster!
Main product image of M12 FUEL Package w/ ProPEX Expander Kit inc. 1/2"-1" RAPID SEAL ProPEX Expander Heads & M12 Cordless PVC Shear
Magnifying glass
Hover image to zoom

M12 FUEL Package w/ ProPEX Expander Kit inc. 1/2"-1" RAPID SEAL ProPEX Expander Heads & M12 Cordless PVC Shear

Brand:
Milwaukee
SKU:
2532-22-2470-20
Rating:
(0)
Q&A:
(0)
M12 FUEL Package w/ ProPEX Expander Kit inc. 1/2"-1" RAPID SEAL ProPEX Expander Heads & M12 Cordless PVC Shear
Magnifying glass
Hover image to zoom
$799.95 each
In Stock
In Stock
Get 21 Mon, Oct 12
Order by 6PM, receive Monday
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Voltage
12v
Product Highlight: Warranty
5 Year Warranty

Description

–
The 2532-22-2470-20 M12™ FUEL ProPEX Expander package includes the M12™ FUEL ProPEX Expander Kit w/ 1/2"-1" RAPID SEAL ProPEX Expander Heads (2532-22) and the M12™ Cordless PVC Shear (Tool Only) (2470-20). The innovative M12™ cordless system is designed to deliver the power and torque required for professional applications, in a size that reaches the tightest and toughest places. Powered by RED LITHIUM™, the M12™ cordless LITHIUM-ION system offers unmatched power, speed, and tool belt portability.

Package Includes:

  • (1) 2532-22: M12 FUEL ProPEX Expander Kit w/ 1/2"-1" RAPID SEAL ProPEX Expander Heads
    The M12 FUEL™ ProPEX® Expander unlocks a breakthrough in productivity for plumbing installers, delivering the fastest 3/8”-1” expansions. Featuring an auto-rotating head, the expander provides you with uniform expansions for the most consistent installations. In combination with the ProPEX® Expander Heads with RAPID SEAL™, installers will experience up to 65% faster sealing of connections as temperatures decrease, reducing the time before pressure testing. An extended dual actuating trigger and a compact right-angle design provide you with easy access in tight locations. All-metal gears and an integrated metal frame deliver maximum durability on the job site. The POWERSTATE™ Brushless Motor offers the fastest expansions yet runs cooler with no wearable components. The REDLITHIUM™ 2.0 Compact Battery Pack provides up to 20% more power, 2X more recharges than standard lithium-ion batteries, and best-in-class performance in extreme jobsite conditions. REDLINK PLUS™ intelligence ensures optimized performance and protection from overload, overheating, and over-discharge. The onboard fuel gauge helps you monitor the charge more accurately, so there’s less downtime on the job. The MILWAUKEE® expander is designed for UPONOR® ProPEX® connections to deliver fast potable water installations from expansion to seal..

    Features
    • 35% faster 1" connections for maximum productivity
    • POWERSTATE™ Brushless Motor for sustained peak performance
    • Quick cam mechanism for fast, continuous expansion
    • Auto-rotating head provides uniform expansions
    • Extended dual-actuating trigger for better reach in hard to access areas
    • Built-in LED light illuminates work surface
    • RAPID SEAL™ expander segments provide consistently fast sealing as temperatures decrease
    • Faster sealing connections, pressure test sooner
    • Optimized sealing rate for simple fitting insertion

  • (1) 2470-20: M12 Cordless PVC Shear (Tool Only)
    Cut cleaner, faster, closer, and longer than traditional plastic pipe shears with over 200 cuts on one battery charge. The M12™ Plastic Pipe Shear can cut through 2” schedule 80 PVC in three seconds or less. It’s razor-sharp pierce-point leaves material clean, burr-free, and ready for installation, minimizing time spent on the job. Instantly open the jaw to increase productivity in repetitive cuts by using the tool’s quick blade release, and expect more work from your tool with a 3mm stainless steel blade and aluminum jaw that resists impact, water and rust.Powered by M12™ REDLITHIUM Battery, you get more power and longer run-time for maximum cuts per charge. The on-board battery fuel gauge helps monitor the charge, so there’s less downtime on the job.

    Features
    • Patented Shear Mechanism: Allows for cuts up to 2” Schedule 80 PVC
    • Razor-Sharp Pierce-Point: Burr-free cuts on PVC, CPVC, PEX Tubing, BlazeMaster®, ABS, Non-Metallic Conduit, and Rubber Hose
    • Quick Blade Return: Increases productivity in repetitive cuts
    • REDLITHIUM™ battery pack delivers over 200 cuts per charge
    • Stainless Steel Blade and Aluminum Jaw: Impact, water and rust resistant

Specs

–
Product Type:

Shear

Expansion Tool

Application:

1/2" PEX

1" PEX

3/4" PEX

Batteries Included:

2

Voltage:

12v

Battery Type:

M12 Lithium-Ion Battery

Includes:

Batteries

Carry Case

Charger

Expander Heads

Expander Grease

Warranty:

5 Year

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy