Apply to be a TradeMaster!
Main product image of M12 FUEL Package w/ ProPEX Expander Kit inc. 1/2"-1" RAPID SEAL ProPEX Expander Heads & PACKOUT Compact Tool Box
Magnifying glass
Hover image to zoom

M12 FUEL Package w/ ProPEX Expander Kit inc. 1/2"-1" RAPID SEAL ProPEX Expander Heads & PACKOUT Compact Tool Box

Brand:
Milwaukee
SKU:
2532-22-48-22-8422
Rating:
(0)
Q&A:
(0)
M12 FUEL Package w/ ProPEX Expander Kit inc. 1/2"-1" RAPID SEAL ProPEX Expander Heads & PACKOUT Compact Tool Box
Magnifying glass
Hover image to zoom
$642.96 each
In Stock
In Stock
Get 26 Mon, Nov 23
Order by today, receive Monday
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Voltage
12v
Product Highlight: Warranty
5 Year Warranty

Description

–

The 2532-22-48-22-8422 M12 FUEL ProPEX Expander package includes the M12 FUEL ProPEX Expander Kit w/ 1/2"-1" RAPID SEAL ProPEX Expander Heads (2532-22) and the PACKOUT Compact Tool Box (48-22-8422). The innovative M12 cordless system is designed to deliver the power and torque required for professional applications, in a size that reaches the tightest and toughest places. Powered by RED LITHIUM, the M12 cordless LITHIUM-ION system offers unmatched power, speed, and tool belt portability.


Package Includes:

  • (1) 2532-22: M12 FUEL ProPEX Expander Kit w/ 1/2"-1" RAPID SEAL ProPEX Expander Heads
    The M12 FUEL ProPEX Expander unlocks a breakthrough in productivity for plumbing installers, delivering the fastest 3/8"-1" expansions. Featuring an auto-rotating head, the expander provides you with uniform expansions for the most consistent installations. In combination with the ProPEX Expander Heads with RAPID SEAL, installers will experience up to 65% faster sealing of connections as temperatures decrease, reducing the time before pressure testing. An extended dual actuating trigger and a compact right-angle design provide you with easy access in tight locations. All-metal gears and an integrated metal frame deliver maximum durability on the job site. The POWERSTATE Brushless Motor offers the fastest expansions yet runs cooler with no wearable components. The REDLITHIUM 2.0 Compact Battery Pack provides up to 20% more power, 2X more recharges than standard lithium-ion batteries, and best-in-class performance in extreme jobsite conditions. REDLINK PLUS intelligence ensures optimized performance and protection from overload, overheating, and over-discharge. The onboard fuel gauge helps you monitor the charge more accurately, so there’s less downtime on the job. The MILWAUKEE expander is designed for UPONOR ProPEX connections to deliver fast potable water installations from expansion to seal..

    Features
    • 35% faster 1" connections for maximum productivity
    • POWERSTATE Brushless Motor for sustained peak performance
    • Quick cam mechanism for fast, continuous expansion
    • Auto-rotating head provides uniform expansions
    • Extended dual-actuating trigger for better reach in hard to access areas
    • Built-in LED light illuminates work surface
    • RAPID SEAL expander segments provide consistently fast sealing as temperatures decrease
    • Faster sealing connections, pressure test sooner
    • Optimized sealing rate for simple fitting insertion

  • (1) 48-22-8422: PACKOUT Compact Tool Box
    The PACKOUT Compact Tool Box is part of the MILWAUKEE PACKOUT Modular Storage System, the industry's most durable and versatile storage system. The PACKOUT Compact tool box is constructed with impact-resistant polymers and features a 75lbs weight capacity. The tool storage box connects with other PACKOUT system components via integrated locking cleats. The IP65 rating weather seal to protect tools and accessories from rain and other jobsite debris. Quick-adjust dividers and an interior tray keep equipment organized. The portable tool box is easily transported with its carry handle and reinforced hinges. The PACKOUT modular storage allows you to customize your storage system for easy transportation and organization of tools and accessories.

    Features
    • Impact Resistant Body
    • IP65 Rated Weather Seal
    • Quick-Adjust Dividers
    • 75lbs Weight Capacity
    • Interior Storage Tray
    • Metal Reinforced Locking Point
    • Mounting Location for the ONE-KEY TICK Heavy Duty Latches
    • Reinforced Hinge
    • Integrated Top Handle
    • Modular Connectivity with ALL PACKOUT Components

Specs

–
Product Type:

Tool Box

Expansion Tool

Application:

1" PEX

3/4" PEX

1/2" PEX

Batteries Included:

2

Battery Type:

M12 Lithium-Ion Battery

Voltage:

12v

Includes:

Batteries

Carry Case

Charger

Expander Heads

Expander Grease

Warranty:

5 Year

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy