Apply to be a TradeMaster!
Main product image of 3.3" Multi-Horsepower Refrigeration Motor, 1/12, 1/15, 1/18 HP (208/230V)
Magnifying glass
Hover image to zoom

3.3" Multi-Horsepower Refrigeration Motor, 1/12, 1/15, 1/18 HP (208/230V)

Brand:
MARS
SKU:
01125
Rating:
(0)
Q&A:
(0)
3.3" Multi-Horsepower Refrigeration Motor, 1/12, 1/15, 1/18 HP (208/230V)
Magnifying glass
Hover image to zoom
$113.52 each
In Stock
In Stock
Get 4 Mon, Oct 12
Order by 6PM, receive Monday
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Amperage
0.56 Amps
Product Highlight: Horse Power
1/12, 1/15, 1/18 HP
Product Highlight: Voltage
208/230V
Product Highlight: RPM
1500 RPM

Description

–
These motors replace hundreds of OEM shaded pole evaporator fan motors found in Bohn, Nutone, Chandler, Larkin, Kramer, Climate Control, McQuay, Heatcraft and reduce truck stock costs.

These PSC type motors deliver more power and lower amp draw compared to shaded pole.

Features:
  • Sleeve bearing
  • Mounting - extended thru-bolt with nuts
  • Low temp lubricant
  • Capacitor included
  • Open ventilation
Specifications:
  • Class "B" insulation
  • 60 Hz
  • Thermal overload protected
  • Single speed

Replaces 12 Motor Ratings:

1/12HP CW or CCW 115V or 230V
1/15HP CW or CCW 115V or 230V
1/18HP CW or CCW 115V or 230V

Specs

–
Amperage:

0.56

Horse Power:

1/12

1/15

1/18

Voltage:

208/230V

RPM:

1500

Shaft Length:

2.55"

Shaft Diameter:

5/16"

Product Type:

Refrigeration Motor

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Compare Similar Products

Brand
Amperage
Horse Power
Voltage
RPM
CURRENT ITEM
Product Image of 3.3" Multi-Horsepower Refrigeration Motor, 1/12, 1/15, 1/18 HP (208/230V)
3.3" Multi-Horsepower Refrigeration Motor, 1/12, 1/15, 1/18 HP (208/230V)
SKU: 01125
0.56
1/12
1/15
1/18
208/230V
1500
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy