Apply to be a TradeMaster!
Main product image of 3.3" Multi-Horsepower Refrigeration Motor, 1/12, 1/15, 1/20HP (115/230V)
Magnifying glass
Hover image to zoom

3.3" Multi-Horsepower Refrigeration Motor, 1/12, 1/15, 1/20HP (115/230V)

Brand:
MARS
SKU:
01127
Rating:
(4)
Q&A:
(0)
3.3" Multi-Horsepower Refrigeration Motor, 1/12, 1/15, 1/20HP (115/230V)
Magnifying glass
Hover image to zoom
$109.00 each
In Stock
In Stock
Get 4 Tomorrow, Oct 6
Order by 6PM, receive Tomorrow
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Amperage
1.1 Amps
Product Highlight: Horse Power
1/12, 1/15, 1/20 HP
Product Highlight: Voltage
115-230V

Description

–
These motors replace hundreds of OEM shaded pole evaporator fan motors found in Bohn, Nutone, Chandler, Larkin, Kramer, Climate Control, McQuay, Heatcraft and reduce truck stock costs.

These PSC type motors deliver more power and lower amp draw compared to shaded pole.

Features:
  • Sleeve bearing
  • Mounting - extended thru-bolt with nuts
  • Low temp lubricant
  • Capacitor included
  • Open ventilation
Specifications:
  • Class "B" insulation
  • 60 Hz
  • Thermal overload protected
  • Single speed

Replaces 12 Motor Ratings:

1/12HP CW or CCW 115V or 230V
1/15HP CW or CCW 115V or 230V
1/20HP CW or CCW 115V or 230V

Specs

–
Amperage:

1.1

Horse Power:

1/12

1/15

1/20

Voltage:

115-230V

Shaft Length:

3"

Shaft Diameter:

5/16"

Product Type:

Refrigeration Motor

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm

Response by Wed

Compare Similar Products

Brand
Amperage
Horse Power
Voltage
CURRENT ITEM
Product Image of 3.3" Multi-Horsepower Refrigeration Motor, 1/12, 1/15, 1/20HP (115/230V)
3.3" Multi-Horsepower Refrigeration Motor, 1/12, 1/15, 1/20HP (115/230V)
SKU: 01127
(4)
1.1
1/12
1/15
1/20
115-230V

You May Also Need

208/240V Defrost Timer
SKU: 8145-20
Paragon

Product Reviews

4 out of 4 reviews
100% would recommend this product
4
out of 4 Reviews
100% would recommend this product
WRITE A REVIEW
5 star
75%
4 star
0%
3 star
0%
2 star
0%
1 star
25%
WRITE A REVIEW
Showing 1-4 of 4 reviews

Very Strange Warrenty from Suppyhouse - Motor is fine

This is a standard motor that I have used several dozen times, it does multi hp, multi-voltage, multi mounting, and multi-direction, I purchased them for truck stock, and the motor is fine, but from supplyhouse.com is a different story, Had a motor have a bearing issue in thee weeks of service went to exchange it and supplyhouse had me give them the model and a serial number of the evaporator before they would process the warranty, I thought this was strange, they told me it was the manufacturer's requirement, I checked with Mars, and they said it was not. When I gave them the information, they told me that using this on a Heatcraft evaporator was not a brand they would support, and there is no warranty at all, Please look at the image attached, it shows the supplyhouse website with Heatcraft listed, In fact, heatcraft and its variants (Bohn, Larken, Chandler, Etc) are the largest refrigeration company in the world and this motor is an exact factory replacement, (even listed in the packaging). To be fair they did exchange this motor but told me i have been warned, (and documented) and no motor from supplyhouse will be warranted unless is it used on a brand they approve use by them. I really belive this policy must be some kind of misunderstanding,
Walter III
Saint Louis MO
3 years ago
Was this review helpful to you?

Great Truck Stock

Replaces Cooler Motors from Bohn, Trenton, McQuary
Walter
Saint Louis
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

I would absolutely purchase this iteam again

I ordered this motor as a replacement for the factory failed motor, and was nothing short of pleased with the entire process!
Primetime
Hampton, SC
5 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

HANDY MULTI FIT MOTOR

FITS MOST EVAPORATORS SLIGHTLY TALL BUT SAVES ALL KINDS OF TROUBLE
MACKAY HEATING
ILLINOIS
11 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy