Pros, Join Our TradeMaster Program!
Description
SOS Multi-Horsepower Direct Drive Blower Motors

MARS SOS multi-horsepower direct drive blower motors are ideal for truck stock.

All SOS motors feature easy mounting in Rheem applications.

Features:
  • Multi-HP
  • Open end shields
  • Extended mounting studs
  • 2-1/2" resilient rings
  • Reversible rotation
  • All angle sleeve or ball bearings
  • Capacitor requirement noted on motor label
Specifications:
  • Single phase, 60 Hz
  • Overload protection
  • Fan duty, continuous air over
  • Open Construction

Replaces :

GE:5KCP39 KGV804AS

Note: Image may not represent actual product
Hide Description
Manuals (1)
Specs
Horse Power:

1/3

1/2

1/4

1/5

1/6

Voltage:

115v

Amperage:

6.2

Shaft Length:

5"

Shaft Diameter:

1/2"

RPM:

1075

Product Type:

Multi-HP Direct Drive Motor

×

Product Review

Product Q&A

Add-on Item

This item is cost-prohibitive to ship on its own but is available to ship with orders over $200.

Why don't we show the price of this item?

We try to always offer you the lowest prices possible, but some manufacturers require that we only show these low prices once you take further action.

To see the price, simply add the item to your cart or sign in.