Apply to be a TradeMaster!
Main product image of 5-5/8" Multi-Horsepower Direct Drive Blower Motor (1/2-1/6 HP, 115V, 1075 RPM)
Magnifying glass
Hover image to zoom

5-5/8" Multi-Horsepower Direct Drive Blower Motor (1/2-1/6 HP, 115V, 1075 RPM)

Brand:
Packard
SKU:
45460
Rating:
(7)
Q&A:
(0)
5-5/8" Multi-Horsepower Direct Drive Blower Motor (1/2-1/6 HP, 115V, 1075 RPM)
Magnifying glass
Hover image to zoom
$121.76 each
In Stock
In Stock
Get 9 Tue, Sep 29
Order by today, receive Tuesday
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Voltage
115V
Product Highlight: RPM
1075 RPM
Product Highlight: Rotation
Reversible
Product Highlight: Horse Power
1/2, 1/3, 1/6, 1/4, 1/5 HP
Product Highlight: Amperage
5.8 Amps
Product Highlight: Diameter (Inches)
5-5/8" Diameter

Description

–
Note: This is an aftermarket replacement part, please confirm compatibility with your original manufacturer part number

  • Permanent split capacitor
  • Multiple capacitor/speed combinations
  • Continuous duty, air over
  • Mounting rings, thru bolts and holes in shell
  • Class B insulation
  • Reversible rotation
  • Automatic overload
  • 48 Frame
  • 60 Hertz
  • Single phase
  • 4 Speed

Specs

–
Type:

Permanent Split Capacitor

RPM:

1075

Speeds:

4

Horse Power:

1/2

1/3

1/6

1/4

1/5

Voltage:

115V

Diameter (Inches):

5-5/8"

Amperage:

5.8

Bearings:

Sleeve

Rotation:

Reversible

Enclosure Type:

Open

Contact

Help Face
CALL US
Question? Call or text 888-757-4774
+
Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm

Response by Tue

Compare Similar Products

Brand
RPM
Horse Power
Voltage
CURRENT ITEM
Product Image of 5-5/8" Multi-Horsepower Direct Drive Blower Motor (1/2-1/6 HP, 115V, 1075 RPM)
5-5/8" Multi-Horsepower Direct Drive Blower Motor (1/2-1/6 HP, 115V, 1075 RPM)
SKU: 45460
(7)
1075
1/2
1/3
1/6
1/4
1/5
115V

You May Also Need

5-5/8" Multi-Horsepower Direct Drive Blower Motor (1/2-1/6 HP, 208-230V, 1075 RPM)
SKU: 45461
Packard

Product Reviews

5 out of 7 reviews
100% would recommend this product
5
out of 7 Reviews
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-7 of 7 reviews

Works on a Trane XL80

Perfect fit for a Trane XL80 furnace blower. It fits the original motor mounting system. Runs even quieter than the original. Make sure to get the 7.5uF capacitor for running 1/3hp. The motor comes configured for counterclockwise, which is the correct direction for the XL80.
HandyMan S
Fort Wayne, IN
1 years ago
Was this review helpful to you?

Fits in Trane XR80 and XB80, just get the right capacitor.

My friend's furnace blower seized yesterday. This universal unit was available for same day will call and at a very desirable price point. The motor, while slightly larger than the original motor, fit perfectly into the existing motor cage and furnace, the wires were the same color and the selectable HP was helpful as well. Please be aware, you'll need to get a 7.5uf or 10uf capacitor in place of the 5uf on the original unit. Other than that, motor runs strong, smooth and quiet. Hopefully it lasts a long time.
Phil
old bridge, nj
4 years ago
Was this review helpful to you?

yes

I used the product to power my target carriers in an indoor pistol range. they work great. I had to return the original order, but the customer service was also great.
junior
los angeles,ca
6 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Would buy product again.

Great product, plugin play.
Tony
IL
8 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Great customer service!

I ordered a blower motor for my furnace on line, when I receive it ( in two days which was awesome), it didn't look like it was going to work. I called customer service and she was very helpful and patient with my questions, she did some research after I emailed her some pics of old motor and called me back within the hour with a motor that would work and a clamp I needed as well. And no hassle return and refund of old motor. Will definitely shop here again
Jeff
Falmouth MI
8 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

would purchase again

Great price and fast delivery
John
Seattle
8 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Great replacement motor at a lower cost

Replaced GE motor in a Rheem furnace blowwer with this Packard equivalent. Roughly 40% cheaper and was an exact fit!
hallev
Baltimore, Maryland
9 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy