Apply to be a TradeMaster!
Main product image of 5.5" PSC 6 Pole Furnace Blower Motor (1/2 HP, 115V, 1075 RPM)
Magnifying glass
Hover image to zoom

5.5" PSC 6 Pole Furnace Blower Motor (1/2 HP, 115V, 1075 RPM)

Brand:
MARS
SKU:
03587
Rating:
(0)
Q&A:
(0)
5.5" PSC 6 Pole Furnace Blower Motor (1/2 HP, 115V, 1075 RPM)
Magnifying glass
Hover image to zoom
03587 has been discontinued
Discontinued January 22, 2024
This product was discontinued by the manufacturer.

Product Highlights

–
Product Highlight: Voltage
115V
Product Highlight: RPM
1075 RPM
Product Highlight: Rotation
Reversible
Product Highlight: Horse Power
1/2 HP
Product Highlight: Amperage
9 Amps

Description

–
These GE 5KCP39 PSC motors are designed for use as direct drive furnace blower motors. All are three speed, high efficiency, Energy $aver® models and are electrically reversible. Motors have 21/4 inch resilient rings for base mounting. Four (4) split rings included if 21/2 inch diameter is required. Bases are sold separately.

Features:
  • All angle sleeve bearings
  • 3 speeds
  • 1/2 inch extended thru bolts
  • 21/4 inch resilient rings plus 4 split rings
  • Reversible rotation
  • 4 inch long, 1/2 inch diameter shaft
  • For accessories see pages M-73 to M-75

Specifications:
  • Single phase, 60/50 Hertz
  • Overload protection
  • Fan duty, continuous, air over
  • Open construction
  • 26 inch leads
  • Class B insulation

Image displayed does not represent actual product.

Specs

–
Horse Power:

1/2

RPM:

1075

Voltage:

115V

Bearings:

Sleeve

Enclosure Type:

Open Air Over

Rotation:

Reversible

Amperage:

9

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Compare Similar Products

Brand
Horse Power
RPM
Voltage
Bearings
Enclosure Type
CURRENT ITEM
Product Image of 5.5" PSC 6 Pole Furnace Blower Motor (1/2 HP, 115V, 1075 RPM)
5.5" PSC 6 Pole Furnace Blower Motor (1/2 HP, 115V, 1075 RPM)
SKU: 03587
1/2
1075
115V
Sleeve
Open Air Over