Apply to be a TradeMaster!
Main product image of 708-850 MFD Round Start Capacitor (110/125V)
Magnifying glass
Hover image to zoom

708-850 MFD Round Start Capacitor (110/125V)

Brand:
Jard
SKU:
11928
Rating:
(9)
Q&A:
(0)
708-850 MFD Round Start Capacitor (110/125V)
Magnifying glass
Hover image to zoom
$13.26 each
In Stock
In Stock
Get 27 Tomorrow, Nov 17
Order by 6PM, receive Tomorrow
Voltage: 
110/125V
MFD: 
708-850
430-516
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Voltage
110/125V
Product Highlight: MFD
708-850 MFD
Product Highlight: Shape
Round

Description

–
708-850 MFD Round Start Capacitor (125V)

Specs

–
Voltage:

110/125V

Type:

Capacitor

MFD:

708-850

Shape:

Round

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

540-648 MFD Round Start Capacitor (110/125V)
SKU: 11926
Jard

Product Reviews

5 out of 9 reviews
100% would recommend this product
5
out of 9 Reviews
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-9 of 9 reviews

I will buy again.

Fast delivery, works great! Thank you
Joe
Missouri
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Works perfect.

Great price. Great service
Farmer
McKenzie Tn
4 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Good job 👏

I had the absolute confidence that this item would get my pump up and running,,,,,, and walla after installation,,,,,BAM !!!! It worked,,,I felt great 👍
Donnie
YONKERS
5 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

I would buy this again

used to repair my electrical panel, worked great!!
Charlie
Howell Mi
6 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Yes if I need this one or others.

This unit was a little smaller so I had to add a little filler material.
John J
Longwood FL
6 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Perfect product

Great product. Works very well. Quick shipping
Ken
Williamsport, IN
6 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Good product

It went in and electric motor and works fine
6 mule
Illinois
8 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Works great

Motor starter, good price, quick delivery
Pops
Leavenworth
8 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

The product was exactly as described.

The capacitor fit where others wouldn't and the price was awesome! The people at supply house are the best, customer service second to none!
Bill the parts guy
Sunbury, Pa
8 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy