Skip to accessibility statement
Free shipping on orders over $99
●
Your Zip:
43230
ORDER STATUS
Your Zip:
43230
HELP
MENU
CONTACT & SUPPORT
Live Chat: Online Now
SIGN IN
0
CART
×
SIGN IN
Shop by Category
Plumbing
Heating
HVAC
Electrical
PEX
Fittings
Valves
Tools
Resources
Our Team
Account
Order History
Returns
Customer Support
Give Us Feedback
Tools
Reorder
Quick Order
Saved Carts
Lists
Resources
PEX Plumbing
PEX Tools
Radiant Heat
Boiler Room
Plumbing Supplies
Air Conditioning
Video Library
Project Calculators
Find Parts For Your Unit
Hover image to zoom
Home
HVAC Supplies
Capacitors
Motor Start Capacitors
Mars Motor Start Capacitors
23-208 MFD Turbolytic JR Universal Replacement Capacitor (125-330V)
Brand:
MARS
SKU:
11100
Rating:
(0)
Q&A:
(0)
Hover image to zoom
11100 has been discontinued
Discontinued July 16, 2026
This product was discontinued by the manufacturer.
MFD:
23-208
23-208
23-302
23-208
23-302
Suggested Alternative:
23-302 MFD Turbolytic Premium Universal Start Capacitor (330V)
Brand:
AmRad
SKU:
TURBOLYTIC50
(0)
Backorder
Get it
Tue, Nov 3 - Wed, Dec 2
VIEW ALTERNATIVE
VIEW ALTERNATIVE
Product Highlights
–
125v, 330v
23-208 MFD
Round
5" Height
2-1/2" Width
Specs
–
Type:
Capacitor
MFD:
23-208
Voltage:
125v
330v
Shape:
Round
Width (Inches):
2-1/2"
Height (Inches):
5"
Contact
CALL US
Question? Call or text
888-757-4774
+
Questions?
Speak with a real person who will go out of the way to help!
Call or text
888-757-4774
Open Now:
9:00am–5:45pm
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm
Est. wait:
1 min
Response
by Tue
QUICK SUPPORT
Order Status
Shipping Policy
Returns
Is My Item in Stock?
Request Item for Site
Survey to Improve This Page
You May Also Need
3/4" Sweat Union 5003 Mixing Valve w/ Gauge (Low Lead)
SKU:
5003-C3-G
Taco
36" Nylon Heavy Duty Cable Ties (Pack of 50)
SKU:
7-P36
DiversiTech
335M2-030, 3/4" Female Pressure Relief Valve
SKU:
0342691
Watts
×
Video