Apply to be a TradeMaster!
Main product image of 335M2-030, 3/4" Female Pressure Relief Valve
Magnifying glass
Hover image to zoom

335M2-030, 3/4" Female Pressure Relief Valve

Brand:
Watts
SKU:
0342691
Rating:
(97)
Q&A:
(5)
335M2-030, 3/4" Female Pressure Relief Valve
Magnifying glass
Hover image to zoom
$49.85 each
In Stock
In Stock
Get 316 Mon, Nov 23
Order by today, receive Monday
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
3/4"
Product Highlight: Pressure Set Point
30 psi

Description

–

This 3/4 inch pressure safety relief valve is used in commercial and industrial applications for low pressure, steam heating boilers and process equipment. It consists of a bronze body construction with NPT threaded female inlet and threaded female outlet (drain) connection, stainless steel spring, a top-guided stem, and a non-stick Teflon disc-to-metal seating. The pressure relief is set at 30 psi (2.1 bar).

Specs

–
Size:

3/4"

Pressure Set Point:

30 psi
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
You May Also Need

1/8" Hy-Vent
SKU: 400-4
Taco

Product Reviews

4.75 out of 97 reviews
96% would recommend this product
4.75
out of 97 Reviews
96% would recommend this product
WRITE A REVIEW
5 star
88%
4 star
7%
3 star
1%
2 star
1%
1 star
3%
WRITE A REVIEW
Customer Images

Most Liked Positive Review

New Pressure Relief Valve Arrives Quickly

The 4 year old boiler pressure relief valve (Watts 3/4" M330-M1 30psi 375000 BTU/hr rating) was leaking a little water when the boiler system was at low temperature and normal pressure of about 16 to 18 pounds. This Watts M335-M2, 3/4" Male Pressure Relief Valve, 30psi, 510000 BTU/hr rating, was used to replace the old leaking valve. This new valve stopped the boiler water leak out of the pressure relief valve.
VS

Most Liked Negative Review

Didn't Last

I purchased this relief valve for my boiler back in late 2013 and it worked for just under 29 months. Now it releases pressure at under 10 psi and caused my boiler to shut off. Seems like this valve should have lasted longer. Trying an Apollo brand this time.
Showing 1-10 of 97 reviews

direct replacement

Direct replacement for my boiler. Supply delivered on time
boilerman
co
2 months ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Great replacement

Exact replacement for an older version
Steve
San Antonio TX
8 months ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Bad relief valve

This product is bad it's leaking water.
Alaa
Baltimore, MD
11 months ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Quick and dependable

Relief valve for my boiler
Jerry
Chicago ill
12 months ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Perfect replacment

It was a perfect fit for my oil burner.
Ricky
nj
12 months ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Perfect

Works well and easy to install
GdH
Momma's house
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

H yes

Easy installation only took me about 15 minutes
Mike
Manchester pa
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

I would buy this product again.

Part was a perfect fit. No issues
John
Ohio
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Great product - great service - would buy again

on my boiler - works great as it should
Old Biker
Maine
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

I would buy again

Fit / Worked perfect
FLC
Bozeman, MT
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Product Q&A

5 Questions
5 Questions
ASK A QUESTION

Q: Is this suitable for steam?

Asked by Tyler 8 years ago

Add your answer

* Required Field
Verified Author and ReplyVerified Reply- Supplyhouse.com Team

Yes, this pressure relief valve is suitable for steam. If you want more specs, please check out this link to Watts' page: https://www.watts.com/products/plumbing-flow-control-solutions/relief-valves/asme-safety-valves/335/m335m2-030-34

Was this review helpful to you?
Verified Author and ReplyVerified Reply- Supplyhouse.com Team

Yes, this pressure relief valve is suitable for steam. If you want more specs, please check out this link to Watts' page: https://www.watts.com/products/plumbing-flow-control-solutions/relief-valves/asme-safety-valves/335/m335m2-030-34

Was this review helpful to you?

Q: is this pressure valve used on hot water tanks only? Can it be used on Utica furnaces?

Asked by frankie 10 years ago

Add your answer

* Required Field
Verified Author and ReplyVerified Reply- SupplyHouse Staff

This relief valve has a 30psi setpoint, which is typical for boilers. As long as the BTU capacity meets or exceeds that of the boiler it should work fine.

Was this review helpful to you?

Q: My pressure relief valve leak will replace with same will this replacement of a new valve stop the leak

Asked by Boil 10 years ago

Add your answer

* Required Field
Verified Author and ReplyVerified Reply- SupplyHouse Staff

Typically relief valves will drip or leak when the pressure in the system is nearing, but not reaching the valve set point. If this is the case, the new one would leak as well because there is a problem elsewhere in the system.

Was this review helpful to you?

Q: Will this work on a Vaillant oil fired boiler closed hydronic heating system?

Asked by Stasha 11 years ago

Add your answer

* Required Field
Verified Author and ReplyVerified Reply- SupplyHouse Staff

Yes, so long as the BTU capacity meets or exceeds that required by the boiler manufacturer.

Was this review helpful to you?

Q: how do i know if i need the male or the female Watts m335 pressure relief valve?

Asked by Tim the plumbers son 14 years ago

Add your answer

* Required Field
Verified Author and ReplyVerified Reply- PexSupply Staff

It depends on the piping/threading to which you plan to connect the valve. Male connections would be needed to connect to female threads, etc.

Was this review helpful to you?
- charlie

supplyhouse used the same picture to describe both the male and female m335m2 relief valve. it is my opinion that the female would appear to have both female inlet and outlet. The picture shows the male which has a male inlet and female outlet. calling the sales rep when you place the order is normal procedure. happy holidays.

Was this review helpful to you?