Apply to be a TradeMaster!
Main product image of 7.5 MFD Oval Run Capacitor (440V)
Magnifying glass
Hover image to zoom

7.5 MFD Oval Run Capacitor (440V)

Brand:
MARS
SKU:
12031
Rating:
(1)
Q&A:
(0)
7.5 MFD Oval Run Capacitor (440V)
Magnifying glass
Hover image to zoom
$13.03 each
In Stock
In Stock
Get 12 Tomorrow, Nov 19
Order by 6PM, receive Tomorrow
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Voltage
440v
Product Highlight: MFD
7.5 MFD
Product Highlight: Shape
Oval
Product Highlight: Height (Inches)
2.63" Height
Product Highlight: Material
Aluminum

Description

–
Run Capacitor Series 120 Oval 7.5 Microfarad 440 Volt Aluminum Case

Specs

–
Type:

Capacitor

MFD:

7.5

Voltage:

440v

Shape:

Oval

Height (Inches):

2.63"

Material:

Aluminum

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Compare Similar Products

Brand
MFD
Voltage
Shape
Height (Inches)
CURRENT ITEM
Product Image of 7.5 MFD Oval Run Capacitor (440V)
7.5 MFD Oval Run Capacitor (440V)
SKU: 12031
(1)
7.5
440v
Oval
2.63"
7.5
440/370V
Oval
2.19"
7.5
440/370V
Oval
2.17"

You May Also Need

Product Reviews

5 out of 1 review
100% would recommend this product
5
out of 1 Review
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-1 of 1 reviews

Mars Capacitors the Best

Mars capacitors are recognized as the leader in HVAC capacitors. Excellent quality and exacting standards make them the first choice.
WN
Virginia
1 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy