Apply to be a TradeMaster!
Main product image of 10 MFD Oval Run Capacitor (440V)
Magnifying glass
Hover image to zoom

10 MFD Oval Run Capacitor (440V)

Brand:
MARS
SKU:
12032
Rating:
(1)
Q&A:
(0)
10 MFD Oval Run Capacitor (440V)
Magnifying glass
Hover image to zoom
$11.90 each
In Stock
In Stock
Get 6 Mon, Nov 23
Order by today, receive Monday
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Voltage
440v
Product Highlight: MFD
10 MFD
Product Highlight: Shape
Oval
Product Highlight: Height (Inches)
3.75" Height
Product Highlight: Material
Aluminum

Description

–
Run Capacitor Series 120 Oval 10 Microfarad 440 Volt Aluminum Case

Note: Image displayed does not represent actual product.

Specs

–
Type:

Capacitor

MFD:

10

Voltage:

440v

Shape:

Oval

Height (Inches):

3.75"

Material:

Aluminum

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Compare Similar Products

Brand
MFD
Voltage
Shape
Height (Inches)
CURRENT ITEM
Product Image of 10 MFD Oval Run Capacitor (440V)
10 MFD Oval Run Capacitor (440V)
SKU: 12032
(1)
10
440v
Oval
3.75"

You May Also Need

Product Reviews

5 out of 1 review
100% would recommend this product
5
out of 1 Review
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-1 of 1 reviews

Exact replacement for our air handler motor. Saved the day.

Capacitor went out on the fan motor for our heat pump...during one of the coldest weeks this Winter so far. Was able to hand spin the fan and get it going, and leave the fan on to get through the night. Found the exact capacitor I needed at SupplyHouse and delivery was fast. Arrived in new condition. The only local source of this capacitor where I live was a contractor only vendor. Glad to have SupplyHouse as a reliable online solution. Would definitely buy this and from them again.
Hodge
Harrisonburg VA
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy