Apply to be a TradeMaster!
Main product image of 7.5 MFD Oval Motor Run Capacitor (440/370V)
Magnifying glass
Hover image to zoom

7.5 MFD Oval Motor Run Capacitor (440/370V)

Brand:
Titan HD
SKU:
POCF7.5A
Rating:
(10)
Q&A:
(0)
7.5 MFD Oval Motor Run Capacitor (440/370V)
Magnifying glass
Hover image to zoom
$8.09 each
In Stock
In Stock
Get 86 Tomorrow, Nov 17
Order by 6PM, receive Tomorrow
Shape: 
Oval
MFD: 
7.5
4

MANUALS (1)

Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Voltage
440/370V
Product Highlight: MFD
7.5 MFD
Product Highlight: Shape
Oval
Product Highlight: Diameter (Inches)
2" Diameter
Product Highlight: Height (Inches)
2.19" Height
Product Highlight: Depth (Inches)
1-1/4" Depth

Description

–
Packard has received the call to create a USA-made capacitor to provide contractors with confidence on the job. Our answer is Titan HD. With a substantial 60,000 hours of operating life, it is just as hardworking as those who made them.

Features:
  • Made in USA
  • Full product offering – 234 ratings available!
  • 60,000 hours operating life
  • Meets the rigorous EIA-456-A industry standard for performance and quality
  • Eye-catching packaging for retail environment
  • Contains metalized polypropylene film technology for self-restoration in the event of a breakdown
  • Sophisticated UL-approved pressure sensitive interrupter to remove the capacitor from circuit at end of life
  • Patented, environmentally-friendly oil prevents corrosion and aids in optimum heat transfer

Specs

–
Product Type:

Capacitor

Voltage:

440/370V

MFD:

7.5

Shape:

Oval

Depth (Inches):

1-1/4"

Diameter (Inches):

2"

Height (Inches):

2.19"

Width (Inches):

2"

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Compare Similar Products

Brand
Voltage
MFD
Shape
Height (Inches)
CURRENT ITEM
440/370V
7.5
Oval
2.19"
440v
7.5
Oval
2.63"
440v
7.5
Oval
2.19"

You May Also Need

10 MFD Oval Motor Run Capacitor (440/370V)
SKU: POCF10A
Titan HD

Product Reviews

4.9 out of 10 reviews
100% would recommend this product
4.9
out of 10 Reviews
100% would recommend this product
WRITE A REVIEW
5 star
90%
4 star
10%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-10 of 10 reviews

Buy this American made unit vs the "Pro" China version

Meets ANSI specs and includes spec sheet. Others don't. Want quality? - get it here.
JR
Sherwood
1 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Capacitor

Arrived as ordered. Just installed so unable to comment on long-term use.
GS
Kansas City, MO
1 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

I would buy this product again

Simple, excellent service and fast.
Liz
San Antonio Tx
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

VERY fast shipping. Part worked perfectly.

My capacitor arrived extremely fast and worked great. Very happy with SupplyHouse.com!
Mike
Anderson, CA
4 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Likely

What can I say its a motor run capacitor, so far so good. I know its the right one. I hope that it will live up its claims. I think it will run the distance as long as I can keep it within its specifications.
Daniel
Ks
4 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Works as designed

Shipment was ponctual
Geirge
Westfield IN
4 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Fan run capacitor

Great HD unit. Trying to keep my 27 year old heater and 19 yo air conditioning going. I still get a Delta of 18 on low and 21 on high cool from scroll compressor.
Steve the tool man
Bucks county Pennsylvania
4 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

yes

for motors
Joey
maryland
6 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Worked great

Arrived quick and in perfect condition.
Jim
Valley Springs, CA
6 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Good little capacitor with questionable build quality.

I bought this replacement capacitor when the furnace repairman failed to match the new motor with the old capacitor. While I like that the capacitor is self-healing and utilizes natural veggie oil to keep it cool, I found that it was less full with oil than I felt comfortable with. I couldn't find a leak, but the capacitor sloshed around more noticably than most. It works well, but I worry that is will grow out of sync with the motor as the lack of oil causes an excess of self healing.
D337z the multi-hatted repairman
Olathe, KS
7 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy