Apply to be a TradeMaster!
Main product image of 10 MFD Oval Motor Run Capacitor (440/370V)
Magnifying glass
Hover image to zoom

10 MFD Oval Motor Run Capacitor (440/370V)

Brand:
Titan HD
SKU:
POCF10A
Rating:
(7)
Q&A:
(0)
10 MFD Oval Motor Run Capacitor (440/370V)
Magnifying glass
Hover image to zoom
$8.31 each
In Stock
In Stock
Get 109 Tue, Oct 6
Order by today, receive Tuesday
Shape: 
Oval
MFD: 
10
12.5

MANUALS (1)

Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Voltage
440/370V
Product Highlight: MFD
10 MFD
Product Highlight: Shape
Oval
Product Highlight: Diameter (Inches)
2" Diameter
Product Highlight: Height (Inches)
2.19" Height
Product Highlight: Depth (Inches)
1-1/4" Depth

Description

–
Packard has received the call to create a USA-made capacitor to provide contractors with confidence on the job. Our answer is Titan HD. With a substantial 60,000 hours of operating life, it is just as hardworking as those who made them.

    Features:
    • Made in USA
    • Full product offering – 234 ratings available!
    • 60,000 hours operating life
    • Meets the rigorous EIA-456-A industry standard for performance and quality
    • Eye-catching packaging for retail environment
    • Contains metalized polypropylene film technology for self-restoration in the event of a breakdown
    • Sophisticated UL-approved pressure sensitive interrupter to remove the capacitor from circuit at end of life
    • Patented, environmentally-friendly oil prevents corrosion and aids in optimum heat transfer

Specs

–
Product Type:

Capacitor

Voltage:

440/370V

MFD:

10

Shape:

Oval

Depth (Inches):

1-1/4"

Diameter (Inches):

2"

Height (Inches):

2.19"

Width (Inches):

2"

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Compare Similar Products

Brand
Voltage
MFD
CURRENT ITEM
440/370V
10
10 MFD Oval Run Capacitor (440/370V)
SKU: 14032
440/370V
10

You May Also Need

15 MFD Oval Motor Run Capacitor (440/370V)
SKU: POCF15A
Titan HD

Product Reviews

5 out of 7 reviews
100% would recommend this product
5
out of 7 Reviews
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-7 of 7 reviews

Exactly what I purchased.

Exactly what I purchased and on time. That means a lot less frustration.
B
South Brunswick, nj
7 months ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Employees very professional and very helpful. Quick deliver

Gets very hot in the summer and cold in the winter. Bought the caps for spares
Lups
Topock, Az
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

yes

Your have a out stand out fit love the fast service
Big Gar
Moun Shasta
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

I would buy again

Worked as advertised. Good value
Chas
Glenmoore pA
5 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Great product

These capacitor are some of the best we have used. Definitely recommend them.
Al
Atlanta, GA
6 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

I did buy it again.

Bought this to replace the run Cap on my 5 year old indoor blower motor. I have a 2nd one as a spare. They never fail until they do. Supply House is my one stop for everything I need.
Dick "The Home Handyman"
Lansdale, PA
6 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Perfect replacement part

Made in USA. Yes! Works great as a replacement part for my 30 year old Trane central A.C. Fast shipping. Great part, great price, fast shipping and great company to deal with. Highly recommend.
dbfromtheville
Vacaville, CA
8 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy