Apply to be a TradeMaster!
Main product image of 30/5 MFD Round Run Capacitor (440V)
Magnifying glass
Hover image to zoom
30/5 MFD Round Run Capacitor (440V)
Magnifying glass
Hover image to zoom
$22.20 each
In Stock
In Stock
Get 23 Wed, Nov 25
Shape: 
Round
MFD: 
30/5
25/7.530/7.535/1035/7.540/1040/7.525/535/630/535/540/535/340/3
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Voltage
440v
Product Highlight: MFD
30/5 MFD
Product Highlight: Shape
Round

Description

–

Specifications:

  • Capacitor Type Dual Capacitance 
  • Shape Round 
  • MFD Rating 30/5 
  • Voltage 440/370 
  • Hz 50/60 
  • Case Height (in.) 3.875 
  • Width (in.) 2 
  • Overall Height (in.) 4.375 
  • Temp. Range -40 deg C to +70 deg C 
  • Operational Life 60,000 Hrs. 
  • Terminals 4, 3, 2 
  • Composition Aluminum

Specs

–
Shape:

Round

Voltage:

440v

MFD:

30/5

Type:

Capacitor

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy