Apply to be a TradeMaster!
Main product image of 35/5 MFD Round Run Capacitor (440V)
Magnifying glass
Hover image to zoom
35/5 MFD Round Run Capacitor (440V)
Magnifying glass
Hover image to zoom
$23.22 each
In Stock
In Stock
Get 31 Tomorrow, Nov 24
Order by 6PM, receive Tomorrow
Shape: 
Round
MFD: 
35/5
40/7.5
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Voltage
440v
Product Highlight: MFD
35/5 MFD
Product Highlight: Shape
Round
Product Highlight: Height (Inches)
3.875" Height
Product Highlight: Material
Aluminum

Description

–

MARS 35/5 MFD Round Run Capacitor (440V)

The MARS 35/5 MFD Round Run Capacitor (SKU 12283) is a dual section run capacitor rated at 440 volts, designed for residential and commercial HVAC applications. This aluminum case capacitor delivers 35 microfarads on the primary section and 5 microfarads on the secondary section. Standing 3.875 inches tall in a round form factor, it provides reliable motor start and run performance for air conditioning and heating systems.

Key Features & Benefits

  • Dual Section Capacity: Delivers 35 microfarads and 5 microfarads in a single round housing, reducing installation time and component count in multi-motor systems
  • 440 Volt Rating: Handles standard HVAC voltage requirements, ensuring consistent performance across residential and commercial applications
  • Round Aluminum Case: 3.875-inch height with durable aluminum construction provides corrosion resistance and compact mounting footprint
  • Dual Section Configuration: Two independent capacitance values in one unit support both compressor and fan motor circuits
  • 120 Dual Section Type: Standardized configuration simplifies replacement and inventory management

Compatibility & Requirements

Match the microfarad rating and voltage specification of the original capacitor exactly. A qualified HVAC technician should verify system compatibility before installation. Capacitor replacement requires electrical knowledge and proper shutdown procedures. Check local electrical codes for any specific installation requirements or permits. Also available in 25/7.5 MFD, 30/7.5 MFD, 35/7.5 MFD, 40/7.5 MFD, 25/5 MFD, 35/6 MFD, 30/5 MFD, 40/5 MFD, 40/3 MFD, and oval shape configurations.

Installation & Care

Disconnect all power at the breaker or disconnect switch before beginning work. Discharge the old capacitor using an insulated screwdriver across the terminals. Verify matching microfarad and voltage ratings between old and new components. Connect wires to the corresponding terminals, ensuring tight connections. Mount the capacitor securely in the original location or a suitable bracket. Restore power and verify system operation. Inspect connections annually for signs of corrosion or looseness.

What's Included

  • MARS 35/5 MFD Round Run Capacitor (440V)

Frequently Asked Questions

Q: Can I use a 440V capacitor instead of a 250V capacitor?
A: Always match the voltage rating of the original capacitor. Using a capacitor with a different voltage rating than specified can damage equipment or create safety hazards.

Q: How do I check the MFD rating on a capacitor while the system is running?
A: Turn off all power to the system before testing. Use a multimeter set to capacitance mode on the disconnected capacitor to measure microfarad values and verify they match the printed ratings.

Specs

–
MFD:

35/5

Voltage:

440v

Shape:

Round

Type:

Capacitor

Height (Inches):

3.875"

Material:

Aluminum

Contact

Help Face
CALL US
Question? Call or text 888-757-4774
+
Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Compare Similar Products

Brand
MFD
Voltage
Shape
CURRENT ITEM
Product Image of 35/5 MFD Round Run Capacitor (440V)
35/5 MFD Round Run Capacitor (440V)
SKU: 12283
(4)
35/5
440v
Round
35/5
440/370V
Round

You May Also Need

Product Reviews

5 out of 4 reviews
100% would recommend this product
5
out of 4 Reviews
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-4 of 4 reviews

Great product

Good brand product, hardly ever have issues with these caps. Fast delivery too, thank you.
Deano
WV
1 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Everything worked out good

Easy to find the part I needed and got it quickly.
Chips
Mid Minnesota
1 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Excellent price and quick shipping

The title says it all. I'm not a pro, but I do know I'll be back when I need parts.
tiberius
Cabot, AR
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

I would definitely buy this product again

Product was great did the job
JT
Springfield Ma
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy