Apply to be a TradeMaster!
Main product image of 35/7.5 MFD Round Run Capacitor (440V)
Magnifying glass
Hover image to zoom

35/7.5 MFD Round Run Capacitor (440V)

Brand:
MARS
SKU:
12284
Rating:
(0)
Q&A:
(0)
35/7.5 MFD Round Run Capacitor (440V)
Magnifying glass
Hover image to zoom
$23.77 each
In Stock
In Stock
Get 5 Mon, Nov 23
Shape: 
Round
MFD: 
35/7.5
25/7.530/7.535/1035/7.540/1040/7.525/535/630/535/540/535/340/3
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Voltage
440v
Product Highlight: MFD
35/7.5 MFD
Product Highlight: Shape
Round
Product Highlight: Height (Inches)
3.875" Height
Product Highlight: Material
Aluminum

Description

–

MARS Blue Box Run Capacitors


Features:

  • Offers the widest selection of ratings in the industry
  • Non-PCB capacitors, Physical interrupter makes our capacitors safe
  • Meets EIA-456 a Test Standard (60,000 hours)
  • OEM Grade
  • UL & CUL

Specs

–
Height (Inches):

3.875"

Shape:

Round

MFD:

35/7.5

Material:

Aluminum

Type:

Capacitor

Voltage:

440v

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy