Apply to be a TradeMaster!
Main product image of 16 Watt Unit Bearing Cast Iron Motor, Clockwise (115V)
Magnifying glass
Hover image to zoom

16 Watt Unit Bearing Cast Iron Motor, Clockwise (115V)

Brand:
MARS
SKU:
15811-MARS
Rating:
(0)
Q&A:
(0)
16 Watt Unit Bearing Cast Iron Motor, Clockwise (115V)
Magnifying glass
Hover image to zoom
$104.42 each
In Stock
In Stock
Get 3 Tomorrow, Nov 19
Order by 6PM, receive Tomorrow
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Material
Cast Iron
Product Highlight: Voltage
115V
Product Highlight: Wattage
16 Watts
Product Highlight: Rotation
CW

Description

–
SOS Multi-Horsepower Direct Drive Blower Motors

MARS2 Unit Bearing Cast Iron Motors are used on refrigerators, freezers, food & beverage coolers, vending machines, display cases, and many other fan duty applications.

Features:
  • Cast iron construction
  • Universal mount
  • Mounting screws included
  • individually boxed
  • UL recognized

Specs

–
Material:

Cast Iron

Voltage:

115V

Wattage:

16

Rotation:

CW

Product Type:

Unit Bearing Motor

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Compare Similar Products

Brand
Voltage
CURRENT ITEM
115V
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy