Apply to be a TradeMaster!
Main product image of Cast Iron Unit Bearing Motor w/ Double Foot Pad (115 V, 16 W, 1550 RPM)
Magnifying glass
Hover image to zoom

Cast Iron Unit Bearing Motor w/ Double Foot Pad (115 V, 16 W, 1550 RPM)

Brand:
Packard
SKU:
L5811
Rating:
(1)
Q&A:
(0)
Cast Iron Unit Bearing Motor w/ Double Foot Pad (115 V, 16 W, 1550 RPM)
Magnifying glass
Hover image to zoom
$68.07 each
In Stock
In Stock
Get 1 Tue, Oct 6
Order by today, receive Tuesday
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Voltage
115V
Product Highlight: RPM
1550 RPM

Description

–
Note: This is an aftermarket replacement part, please confirm compatibility with your original manufacturer part number

Features
  • UL Approved
  • Hardware included
  • Threaded mounting holes
  • Universal mounting
  • Sleeve bearings
  • Permanent lubrication
  • Overload protected
  • Totally enclosed
  • 50/60Hz
  • Rotation determined by viewing opposite shaft end
  • Single rotation
  • Single speed, 1550 RPM
Specifications
  • Amps .95
  • Rotation CW
  • RPM 1550
  • Hertz 60
  • Watts 16
  • Voltage 115

Specs

–
Voltage:

115V

RPM:

1550

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Compare Similar Products

Brand
Voltage
CURRENT ITEM
Product Image of Cast Iron Unit Bearing Motor w/ Double Foot Pad (115 V, 16 W, 1550 RPM)
Cast Iron Unit Bearing Motor w/ Double Foot Pad (115 V, 16 W, 1550 RPM)
SKU: L5811
(1)
115V

You May Also Need

Product Reviews

5 out of 1 review
100% would recommend this product
5
out of 1 Review
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-1 of 1 reviews

Worked great for my True T-23F Evap fan

Very common motor for refrigeration - great price and quickly shipped - thanks!
Zee
Florida
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy