Apply to be a TradeMaster!
Main product image of 3 Pole Contactor w/ Screw Type Termination (30A, 24V)
Magnifying glass
Hover image to zoom

3 Pole Contactor w/ Screw Type Termination (30A, 24V)

Brand:
MARS
SKU:
61430
Rating:
(1)
Q&A:
(0)
3 Pole Contactor w/ Screw Type Termination (30A, 24V)
Magnifying glass
Hover image to zoom
$74.43 each
In Stock
In Stock
Get 30 Mon, Aug 24
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

Product Highlight: Amperage
30 Amps
Product Highlight: Voltage
24V

Description

MARS 780 - 3 pole contactors are designed for demanding applications. The enclosed body design provides quiet operation and improved durability by reducing the intrusion of dust and dirt. Side attachment rails for auxiliary switches (30-60 amp contactors) allow attachment of MARS 780 or Furnas auxiliary switches. Silver-cadmium oxide contacts provide increased contact life when switching inductive loads.

Features:
  • Large arch window box lugs
  • SEMS screws or box lugs available on 30 amp contactors
  • Recessed push to test button (not on 75 and 90 amp contactors)
  • Enclosed body design
  • Accepts MARS 780 and Furnas auxiliary switches
  • Use standard MARS 780 replacement coils
  • Dual QC coil terminals plus screw terminal for easy termination and jumper arrangements
  • Coils - class F insulation - 600 volt rating - Foot print compatible

Specs

Type:

Contactor

Poles:

3

Amperage:

30

Voltage:

24V

Contact

Help Face
CALL US
Question? Call or text 888-757-4774
+
Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
MondayThursday
8am7:45pm
Friday
9am7:45pm
SaturdaySunday
9am5:45pm


QUICK SUPPORT

Order StatusShipping PolicyReturnsIs My Item in Stock?Request Item for Site

Compare Similar Products

Brand
Poles
Amperage
Voltage
CURRENT ITEM
Product Image of 3 Pole Contactor w/ Screw Type Termination (30A, 24V)
3 Pole Contactor w/ Screw Type Termination (30A, 24V)
SKU: 61430
(1)
3
30
24V

You May Also Need

Product Reviews

5 out of 1 review
100% would recommend this product
5
out of 1 Review
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-1 of 1 reviews

I would buy this product again.

This came in quickly and was as expected. Good quality.
Mrs.G
New Hampshire
7 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy