Apply to be a TradeMaster!
Main product image of 2 Pole Definite Purpose Contactor w/ Box Lug Termination (40A, 24V)
Magnifying glass
Hover image to zoom

2 Pole Definite Purpose Contactor w/ Box Lug Termination (40A, 24V)

Brand:
MARS
SKU:
61440
Rating:
(0)
Q&A:
(0)
2 Pole Definite Purpose Contactor w/ Box Lug Termination (40A, 24V)
Magnifying glass
Hover image to zoom
$61.07 each
In Stock
In Stock
Get 1 Wed, Jul 8
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

Product Highlight: Amperage
40 Amps
Product Highlight: Voltage
24V

Description

MARS 780 - 2 pole "Large Body" contactors feature a 2 pole configuration in a 3 pole body for increased durability in demanding applications.

Features:
  • Large arch window box lugs
  • SEMS screws or box lugs available on 30 amp contactors
  • Recessed push to test button (not on 75 and 90 amp contactors)
  • Enclosed body design
  • Accepts MARS 780 and Furnas auxiliary switches
  • Use standard MARS 780 replacement coils
  • Dual QC coil terminals plus screw terminal for easy termination and jumper arrangements
  • Coils - class F insulation - 600 volt rating - Foot print compatible

Specs

Type:

Contactor

Poles:

2

Amperage:

40

Voltage:

24V

Contact

+
Help Face

Happy Independence Day!

Our Customer Support will be closed today in honor of Independence Day. We will be back tomorrow to answer your questions.
Call or text 888-757-4774
Special Hours
Closed Now
MondayThursday
8am7:45pm
Friday
9am7:45pm
SaturdaySunday
9am5:45pm


QUICK SUPPORT

Order StatusShipping PolicyReturnsIs My Item in Stock?Request Item for Site

Compare Similar Products

Brand
Poles
Amperage
Voltage
CURRENT ITEM
Product Image of 2 Pole Definite Purpose Contactor w/ Box Lug Termination (40A, 24V)
2 Pole Definite Purpose Contactor w/ Box Lug Termination (40A, 24V)
SKU: 61440
2
40
24V
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy