Apply to be a TradeMaster!
Main product image of Titan Max Definite Purpose Contactor - 40 Amp, 2 Pole, 24V
Magnifying glass
Hover image to zoom

Titan Max Definite Purpose Contactor - 40 Amp, 2 Pole, 24V

Brand:
Titan Max
SKU:
TMX240A2
Rating:
(6)
Q&A:
(0)
Titan Max Definite Purpose Contactor - 40 Amp, 2 Pole, 24V
Magnifying glass
Hover image to zoom
$27.22 each
In Stock
In Stock
Get 146 Mon, Oct 5
Order by 6PM, receive Monday
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Voltage
24V
Product Highlight: Amperage
40 Amps

Description

–
  • Meets The ARI 780/790 Standard
  • Universal metal mounting plate allows for complete ease of replacement
  • Long electrical life; tested to 250,000 cycles
  • Reliable mechanical life; tested to 1,000,000 cycles
  • EE magnet assembly assures optimal performance without sacrificing power consumption
  • Superior copper coil
  • Performance unaffected by mounting position
  • Flexible termination options suitable for various applications
  • Dust-free internal constructions

Specs

–
Poles:

2

Voltage:

24V

Amperage:

40

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Open Now:
9:00am–7:45pm
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Compare Similar Products

Brand
Poles
Voltage
Amperage
CURRENT ITEM
Product Image of Titan Max Definite Purpose Contactor - 40 Amp, 2 Pole, 24V
Titan Max Definite Purpose Contactor - 40 Amp, 2 Pole, 24V
SKU: TMX240A2
(6)
2
24V
40
Bluefin
2
24V
40

You May Also Need

7.5 MFD Oval Motor Run Capacitor (440/370V)
SKU: TOCF7.5
Titan Pro

Product Reviews

5 out of 6 reviews
100% would recommend this product
5
out of 6 Reviews
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-6 of 6 reviews

Good selection of parts at a good price.

Good service, very timely delivery, and a wide variety of parts. Thank you very much.
AC guy
Klamath Falls, Oregon
1 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

I would buy this product again.

Good products I installed it in so far so good.
Nguyen
Nashville. Tn
4 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

A++ replacement

The shipping was fast & they had this alternative part that worked out perfect. From price to service A++. Definitely my go to place for ordering parts now & highly recommend.
Dhb
Az
5 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Great experience

Contactor replacement for a/c unit. All good. Exact match. Good price, good packaging, prompt shipment, good tracking, quick delivery. Ease of identifier search and ease of order entry.
Bigkobe
Bristol TN
5 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Great contactor

One tough contactor. Great company to do buisness with.
Free State Refrigeration
Charleston, Ms
5 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

A +++ Quality

Well built quality contactor, I would definitely buy again.
Jeff H.
Charlotte NC
6 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy