Apply to be a TradeMaster!
Main product image of 2 Pole Definite Purpose Contactor w/ Box Lug Termination (40A, 208-240V)
Magnifying glass
Hover image to zoom

2 Pole Definite Purpose Contactor w/ Box Lug Termination (40A, 208-240V)

Brand:
MARS
SKU:
61442
Rating:
(1)
Q&A:
(0)
2 Pole Definite Purpose Contactor w/ Box Lug Termination (40A, 208-240V)
Magnifying glass
Hover image to zoom
61442 has been discontinued
Discontinued June 15, 2026
This product was discontinued by the manufacturer.
Suggested Alternative:
780 Series 2 Pole Definite Purpose Contactor w/ Large Body & A2L Refrigerant Certified (40A, 240V)
Brand:
MARS
SKU:M62442
(0)
Backorder
Backorder
Get it Tue, Nov 3 - Wed, Dec 2
VIEW ALTERNATIVE
VIEW ALTERNATIVE

Product Highlights

–
Product Highlight: Amperage
40 Amps
Product Highlight: Voltage
240v, 208V

Description

–
MARS 780 - 2 pole "Large Body" contactors feature a 2 pole configuration in a 3 pole body for increased durability in demanding applications.

Features:
  • Large arch window box lugs
  • Recessed push to test button
  • Accepts MARS 780 and Furnas auxiliary switches
  • Use standard MARS 780 replacement coils
  • Dual QC coil terminals plus screw terminal for easy termination and jumper arrangements
  • Coils - class F insulation

Specs

–
Type:

Contactor

Poles:

2

Amperage:

40

Voltage:

240v

208V

Contact

Help Face
CALL US
Question? Call or text 888-757-4774
+
Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Compare Similar Products

Brand
Poles
Amperage
Voltage
2
40
24V

Product Reviews

5 out of 1 review
100% would recommend this product
5
out of 1 Review
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-1 of 1 reviews

Great contactor

The contractor is more heavy duty than some of the other brands
Corrie
Dover, Florida
11 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?