Apply to be a TradeMaster!
Main product image of Universal Hot Surface Igniter
Magnifying glass
Hover image to zoom

Universal Hot Surface Igniter

Brand:
MARS
SKU:
67900
Rating:
(3)
Q&A:
(0)
Universal Hot Surface Igniter
Magnifying glass
Hover image to zoom
$55.32 each
In Stock
In Stock
Get 125 Tue, Oct 6
Order by today, receive Tuesday
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Voltage
115V
Product Highlight: Fuel Type
Natural Gas

Description

–
Specially designed kit for the replacement of 120 volt igniters in furnaces, boilers, space heaters, and water heaters. .

  • Includes hardware and installation instructions for replacement of flat and spiral hot surface igniters
  • Convenient X-reference list included with every kit
  • Designed to reach ignition temperature in 17 seconds making kit compatible with 17, 34, and 45 second warm up modules
  • CSA Approved

Specs

–
Product Type:

Ignitor

Voltage:

115V

Fuel Type:

Natural Gas

Type:

Universal
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
Compare Similar Products

Brand
CURRENT ITEM
Product Image of Universal Hot Surface Igniter
Universal Hot Surface Igniter
SKU: 67900
(3)

You May Also Need

Product Reviews

2.33 out of 3 reviews
33% would recommend this product
2.33
out of 3 Reviews
33% would recommend this product
WRITE A REVIEW
5 star
33%
4 star
0%
3 star
0%
2 star
0%
1 star
67%
WRITE A REVIEW
Customer Images
Showing 1-3 of 3 reviews

do not buy

It is a completely different igniter than what is shown in the picture
Ty
Utah
5 months ago
Was this review helpful to you?

great company

great service and speedy delivery
don
ohio
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

NOT THE SAME ITEM AS PICTURED

I've purchased this item may times and suddenly the style of ignitor was changed. I am only giving it a one star review as a warning that it can no longer replace Nordyne/Tappan and Intertherm ignitors even though it says so in the instructions. The base of the ignitor is too wide in some applications for the above mentioned furnaces and if it does fit it ends up too close to the burners. For any other replacement in the reference it will still work fine.
Matt
Chicago IL
2 years ago
Was this review helpful to you?