Apply to be a TradeMaster!
Main product image of 120V HotRod EX Universal Silicon Nitride Upgrade Kit for Conversion of Silicon Carbide (flat or spiral)
Magnifying glass
Hover image to zoom

120V HotRod EX Universal Silicon Nitride Upgrade Kit for Conversion of Silicon Carbide (flat or spiral)

SKU:
21D64-44
Rating:
(0)
Q&A:
(0)
120V HotRod EX Universal Silicon Nitride Upgrade Kit for Conversion of Silicon Carbide (flat or spiral)
Magnifying glass
Hover image to zoom
$41.57 each
In Stock
In Stock
Get 128 Tomorrow, Nov 19
Order by 6PM, receive Tomorrow
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Description

–

Kit Includes:

  • Nitride ignitor
  • Universal mounting bracket
  • Connection harness


Features:

  • HotRod EX replaces over 200 ignitor models
  • Robust nitride ignitor design for longer life and fewer callbacks - 5 year warranty
  • 14.5" leads-stripped ends and 2 ceramic wire nuts
  • Universal and standard mounting brackets and mounting screw
  • Replaces most silicon carbide ignitors including many Carborundum carbide applications


Specifications:

  • Length: 14.5" Lead
  • Operating Voltage: 102-132 VAC, 60 Hz
  • Electrical: Max Load 3.0 A @ 132 Vac, 25°C
  • Timings: 8 sec. minimum
  • Load Insulation Temp. Rating: 250°C

Specs

–
Product Type:

Ignitor

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Compare Similar Products

Brand

You May Also Need

Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy