Apply to be a TradeMaster!
Main product image of 60A Fused A/C Disconnect w/ Top Open (240V)
Magnifying glass
Hover image to zoom

60A Fused A/C Disconnect w/ Top Open (240V)

Brand:
MARS
SKU:
83317
Rating:
(0)
Q&A:
(0)
60A Fused A/C Disconnect w/ Top Open (240V)
Magnifying glass
Hover image to zoom
$70.45 each
In Stock
In Stock
Get 8 Tomorrow, Oct 2
Order by 6PM, receive Tomorrow
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Amperage
60 Amps
Product Highlight: Voltage
240v

Description

–
60 AMP Fused Disconnect Features:
  • Single Phase
  • Non-Metallic
  • Corrosion resistant
  • Weatherproof & maintenance free
  • UL listed and CSA certified
  • Specs

    –
    Product Type:

    Disconnect Box

    Type:

    Fused

    Opening:

    Top

    Amperage:

    60

    Voltage:

    240v

    Phase:

    1

    Help Face

    Questions?

    Speak with a real person who will go out of the way to help!
    Call or text 888-757-4774
    Monday – Thursday
    8am–7:45pm
    Friday
    9am–7:45pm
    Saturday – Sunday
    9am–5:45pm


    Compare Similar Products

    Brand
    Product Type
    Type
    Opening
    Amperage
    Voltage
    CURRENT ITEM
    Product Image of 60A Fused A/C Disconnect w/ Top Open (240V)
    60A Fused A/C Disconnect w/ Top Open (240V)
    SKU: 83317
    Disconnect Box
    Fused
    Top
    60
    240v
    Disconnect Box
    Fused
    Top
    60
    240v

    You May Also Need

    Free Shipping
    On orders over $99
    We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
    Shipping Policy
    Easy Returns
    Returning items is as simple as 1-2-3
    Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
    Return Policy